Liquifit
Nylon Swivel Branch Tee, 1/2 in Tube Size
Mfr # 6508 62 22WP2
Zoro # G2217835
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Swivel Adapter Tee
- Fitting Connection Type Tube x Male NPTF
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Explore More Products
- LIQUIFIT Nylon Swivel Branch Tee, 1/4 in Tube Size 6508 56 14WP2
- LIQUIFIT Nylon 90 Degree Unequal Union Elbow, 1/4 in x 3/8 in Tube Size 6302 56 60WP2
- LIQUIFIT Nylon 90 Degree Unequal Union Elbow, 3/8 in x 1/2 in Tube Size 6302 60 62WP2
- LIQUIFIT Nylon Swivel Branch Tee, 3/8 in Tube Size 6508 60 14Wp2
- JOHN GUEST Acetal Copolymer Male Adapter, 5/16 in Tube Size PM010812E-PK10
- LEGRIS Male Connector, 5/32 In OD, 290 PSI, PK10 3175 04 14
- LEGRIS Unequal Union, Tube 5/32x1/4 In, Pk10 3106 04 56
- LEGRIS Fractional Push-to-Connect Fitting 3009 60 11
- SHARKBITE SHARKBITE CAP 3/8"" LF. U512LFA
- TECHNIFIT Fitting, PTC, Female Straight Hex, 1/4" x 1/4" Female NPT PCF1/4-N2
- PARKER Fitting, 1/4", Brass, Push-to-Connect 179PTCNS-4-2
- Liquifit Push-to-Connect Tube Fittings