Lisle
1/2" Drive, 21mm Metric Socket
- Zoro #: G6339831
- Mfr #: 77100
Tap to zoom
Hover or click to zoom
$27.79
- Drive Size: 1/2"
- Socket Type: Harmonic Balancer
- SAE or Metric: Metric
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $27.79
Lisle #77100 Specifications
- Zoro #: G6339831
- Mfr #: 77100
- Drive Size: 1/2"
- Socket Type: Harmonic Balancer
- SAE or Metric: Metric
- Size: 21mm
- Includes: Not Applicable
- Item: Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket,21mm,Harmonic Balancer
Reviews of Lisle #77100
Explore more
- LISLE 3/4" Truck Spring Socket 49000
- LISLE 3/8" Drive, #6 SAE Socket 70620
- LISLE Tap Socket, 8 for 1/8" Taps 70660
- LISLE Lisle LIS45750 1-1/2" Inner Tie Rod Tool - Black LIS45750
- LISLE 1/2" Water Pump Socket/Wrench for GM 14440
- GEARWRENCH 1/2" Drive, 10mm Metric Socket, 12 Points 80781
- STECK MANUFACTURING CO INC Steck Manufacturing 32910 Bigeasy Lockout Tool STC32910
- PROTO 1/4 in Drive, 5/16" Hex SAE Socket, 6 Points J4710
- Lisle Sockets