Lisle
Socket Holder, Magnetic, 1/4" D, F/26 Red
Mfr # 40120
Zoro # G6339335
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Magnetic
- SAE or Metric SAE, Metric
- Material ABS plastic
- Includes Not Applicable
Explore More Products
- LISLE 3/8" Drive, 29mm Metric Socket 14600
- LISLE 3/8" Drive, T47 SAE Socket 26500
- LISLE SKT TRUCK BRAKE CAGE BOLT LI49000
- LISLE 1" to 1-1/6" Oil Pressure Switch Socket 13200
- LISLE CAGE BOLT SOCKET 1-1/16" LI49040
- LISLE 3/8" Drive, 3/16" SAE Socket, 6 Points 13630
- LISLE Spark Plug Socket 12Pt 16Mm LI63070
- LISLE 3/8" Drive, 3/8" SAE Socket, 6 Points 13670
- LISLE SOCKET TAP #4 LI70580
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 17 mm L.38 mm 03010017
- KLEIN TOOLS 1/2" Drive, 1-1/8" SAE Socket, 12 Points 65811
- Lisle Sockets