Lisle
Screwdriver Bit, 1 Phillips, 1/4" Hex
Mfr # 25410
Zoro # G6340166
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Explore More Products
- LISLE Phillips Screwdriver, 2 30180
- LISLE Ratcheting Right Angle Screwdriver 64250
- LISLE BIT T-70 TORX LI27530
- LISLE Torx Plus Socket, EP-24 83210
- LISLE Screwdriver Bit, 3/8 Slotted, 5/16 Hex 30170
- LISLE Phillips Screwdriver, 4 30190
- LISLE Screwdriver Bit, 9/32" Slotted, 1/4" Hex 25440
- LISLE BIT HEX 8MM LI33910
- LISLE BIT PHILLIPS #2 LI30180
- IRWIN Power Bit, SAE, 2" Bit L, PK2 IWAF32TX202
- VEGA INDUSTRIES Spanner 12 Insert Bit x 1-1/2" - 5/16 H 238SP12A
- Lisle Screwdrivers and Nutdrivers