Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Socket Set, 8Pc

LISLE | Zoro #: G6338468 | Mfr #: 70500

$37.32 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Lisle #70500 Specifications

Zoro #: G6338468 Manufacturer #: 70500
Socket Size Range: 1mm to 10mm,5/16" to 1/8". Sockets Included: Yes
Measurement Type: SAE/Metric Overall Length: Various
Tether Capable: Not Tether Capable Item: Tap Socket Set
System of Measurement: SAE\Metric Drive Size: 1/4", 3/8"
Number of Pieces: 8 Ratchets Included: None
SAE or Metric: SAE, Metric Length: Various
Sizes Included: 1mm,2mm,3mm,4mm,6mm,8mm,10mm,1/4",5/16",7/16",3/8",1/2",1/8" Country of Origin (subject to change): United States

Description

8 Piece Tap Socket Set for all MCTI Taps thru 1/2in

Reviews of Lisle #70500