Lisle

Wire Crimper/Cutter/Stripper

Lisle Wire Crimper/Cutter/Stripper 68450
Hover or click to zoom Tap to zoom
  • Capacity: Solid: 8 to 18 gauge, Stranded: 10 to 22 gauge
  • Features: Five Screw Cutting/Sizing Stations Are Located Near The Pivot Point and Require Less Effort When Shearing Bolts, There Is A Cutter Behind The Pivot When Needed To Cut Tough and Heavy Wire
  • Application: Wire Stripper/Cutter/Crimper
  • Number of Pieces: 1
  • Item: Wire Crimper/Cutter/Stripper
  • Country of Origin (subject to change): China
See full product details
$15.08

Subtotal: $15.08

Lisle #68450 Specifications

  • Capacity: Solid: 8 to 18 gauge, Stranded: 10 to 22 gauge
  • Features: Five Screw Cutting/Sizing Stations Are Located Near The Pivot Point and Require Less Effort When Shearing Bolts, There Is A Cutter Behind The Pivot When Needed To Cut Tough and Heavy Wire
  • Application: Wire Stripper/Cutter/Crimper
  • Number of Pieces: 1
  • Item: Wire Crimper/Cutter/Stripper
  • Country of Origin (subject to change): China

Description

Wire Crimper/Cutter/Stripper

Reviews of Lisle #68450

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.