Lista
Aluminum Divider 2 In x 3-7/8 In
- Mfr # D75-6
- Zoro # G2948611
$1.99
/eaSold in multiples of 8 for $15.92
Subtotal: $15.92
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number Lista Drawers
- Fits Brand Lista
- Compatible Product Type Drawers
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LISTA Alum Divider 2 In x 1-7/8 In D75-3
- LISTA Tray Divider STD-2
- LISTA Set of End Caps, Left and Right ECAPS
- LISTA Slotted Grooved Tray SGT-2
- LISTA Cutter Holder 1 In CH-4
- LISTA Slotted Drawer Partition P150-36
- LISTA Plastic Cond. Insert Box PB-1AS
- LISTA Aluminum Drawer Divider D150-18
- LISTA Aluminum Divider D300-9
- DAYTON Roller MH57-112G
- CM Drive Shaft Assembly Dr Shft, 60467315 60467315
- Lista