Lista
Aluminum Drawer
- Zoro #: G2947878
- Mfr #: D250-10
Key Features
- For Use With Mfr. Model Number: Lista Drawers
- Item: Aluminum Drawer
- Fits Brand: Lista
- Compatible Product Type: Drawers
$3.83
Must order in multiples of 3
Subtotal: $11.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lista
- MFR #D250-10
- Zoro #G2947878
- Country of OriginUnited States
Details
For Use With Mfr. Model Number | Lista Drawers |
Item | Aluminum Drawer |
Fits Brand | Lista |
Compatible Product Type | Drawers |
Description
Aluminum Drawer, Compatible Product Type Drawers
Reviews of Lista #D250-10
Explore more
- LISTA Plastic Insert 3 In x 3 In x 1 In PB-2
- LISTA Aluminum Drawer Divider D100-12
- LISTA Aluminum Drawer Divider D150-15
- LISTA Aluminum Drawer Divider D200-18
- LISTA Set of End Caps, Left and Right ECAPS
- LISTA Holding Pin 1 In x 1/4 In HP-1
- LISTA Divider, Aluminum 2 In x 6-9/16 In D75-10
- LISTA Partition DR104-100
- LISTA Divider 5 In x 6-9/16 In D150-10
- DAYTON Wheel, Change 71291165G
- ZORO SELECT Latch Trigger MH4DZT902G
- Lista