Lista
Divider, 4-1/2 In X 2 In Aluminum Drawer
- Zoro #: G2947555
- Mfr #: D75-7
Key Features
- Item: Divider,4-1/2" X 2" Aluminum Drawer
- Fits Brand: Lista
- For Use With Mfr. Model Number: Lista Drawers
- Compatible Product Type: Drawers
$2.00
Must order in multiples of 9
Subtotal: $18.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lista #D75-7 Specifications
- Zoro #: G2947555
- Mfr #: D75-7
- Item: Divider,4-1/2" X 2" Aluminum Drawer
- Fits Brand: Lista
- For Use With Mfr. Model Number: Lista Drawers
- Compatible Product Type: Drawers
- Country of Origin (subject to change): United States
Description
Divider,4-1/2 In. X 2 In. Aluminum Drawer, Compatible Product Type Drawers
Reviews of Lista #D75-7
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LISTA Black Mesh Liner HSMDL
- LISTA Divider D200-6
- LISTA Aluminum Drawer Divider D200-15
- LISTA Tray Divider STD-4
- LISTA Partition 3 In x 18 In P100-27
- LISTA Box, Drawer Insert PB-9
- LISTA Alum Divider 2 In x 1-7/8 In D75-3
- LISTA Divider 5-3/16 In x 5 In D150-8
- LISTA Milling Cutter Holder 1-1/2 In CH-6
- DAYTON Roller 47-36
- DAYTON Flow Valve Kit 401-51
- Lista