Lista
Steel Base Storage Cabinet, 40.28 in W, 57-1/8 in H, Stationary
- Zoro #: G9893581
- Mfr #: XSHSSD1350CB
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 40.28 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Sliding
- Color: Classic Blue
- Number of Shelves: 4 Adjustable Shelves
- Overall Height: 57-1/8 in
$1,460.00
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Subtotal: $1,460.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lista #XSHSSD1350CB Specifications
- Zoro #: G9893581
- Mfr #: XSHSSD1350CB
- UPC #: 094719193474
- Cabinet Style: Shelving
- Overall Width: 40.28 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Sliding
- Color: Classic Blue
- Number of Shelves: 4 Adjustable Shelves
- Overall Height: 57-1/8 in
- Depth: 22-1/2 in
- Handle Type: No Handle
- Item: Base Storage Cabinet
- Shelf Capacity: 440 lb
- Finish: Powder Coated
- Height: 59 1/2 in
- Width: 40 1/4 in
- Mobile/Stationary: Stationary
- Panel Material Thickness: 18 ga
- Base Type: Frame
- Body Panel Type: Solid
- Load Capacity per Shelf: 440 lb
- Shelf Adjustment Increments: 1 in
- Cabinet Storage Components: Shelves
- Overall WxDxH: 40 1/4 in x 22 1/2 in x 59 1/4 in
- Number of Shelves and Adjustability: 4 Adjustable Shelves
- Height of Cabinet: 59 1/2 in
- Product Type: Base Cabinet
- Mobility: Stationary
- For Use Indoors/Outdoors: No
- Color Family: Blue
- Overall Depth: 22 1/2 in
- Material - Cabinets: Steel
- Frame Assembled: Assembled
- Overall WxD: 40 1/4 in x 22 1/2 in
- Door Handle Type: No Handle
- Cabinet Finish: Powder Coated
- Shelf Adjustability: Adjustable
- Cabinet Door Type: Sliding
- For Use Outdoors: No
- Handle Material: Steel with Plastic Cover
- Depth of Cabinet: 22 1/2 in
- Finish - Cabinets: Powder Coated
- Width of Cabinet: 40 1/4 in
- Number of Cabinet Shelves: 4
- Country of Origin (subject to change): United States
Description
Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Classic Blue, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type Sliding, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 22 1/2 in, Overall Height 59 1/4 in, Overall Width 40 1/4 in, Cabinet Finish Powder Coated
Reviews of Lista #XSHSSD1350CB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LISTA Steel Open Front Shelf Base Storage Cabinet, 56-1/2 in W, 33-1/2 in H XSDW0750-TSC/LG
- LISTA Steel Sliding Door Base Shelf Cabinet, 56.34 in W, 39-3/8 in H XSDWSD0900/CB
- LISTA Steel Sliding Door Base Shelf Cabinet, 56.34 in W, 39-3/8 in H XSDWSD0900/BB
- LISTA Steel Base Storage Cabinet, 40.28 in W, 57-1/8 in H, Stationary XSHSSD1350BB
- LISTA Steel Sliding Door Base Shelf Cabinet, 40.28 in W, 39-3/8 in H XSHSSD0900/LG
- LISTA Steel Base Storage Cabinet, 28-1/4 in W, 33-1/2 in H, Stationary XSSC0750-TSCCB
- LISTA Steel Open Front Shelf Base Storage Cabinet, 40-1/4 in W, 33-1/2 in H XSHS0750-TSC/LG
- HALLOWELL 14 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary HWG4CC6478-4CL
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary CVD4218 MED GREY
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 855C24A-ME
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 48 in W, 60 in H, Stationary HWG6SC8460-3CL
- Lista Industrial Storage Cabinets