Lista
Steel Base Storage Cabinet, 56.34 in W, 57-1/8 in H, Stationary
- Zoro #: G9893606
- Mfr #: XSDWSD1350LG
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 56.34 in
- Material: Steel
- Assembled/Unassembled: Assembled
- Door Type: Sliding
- Color: Light Gray
- Number of Shelves: 4 Adjustable Shelves
- Overall Height: 57-1/8 in
$2,303.62
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Subtotal: $2,303.62
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lista
- MFR #XSDWSD1350LG
- Zoro #G9893606
- Country of OriginUnited States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 56.34 in |
Overall Height | 57-1/8 in |
Depth | 28-1/2 in |
Height | 59 1/2 in |
Width | 56 1/2 in |
Height of Cabinet | 59 1/2 in |
Overall Depth | 28 1/2 in |
Depth of Cabinet | 28 1/2 in |
Width of Cabinet | 56 1/2 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Sliding |
Color | Light Gray |
Number of Shelves | 4 Adjustable Shelves |
Handle Type | No Handle |
Item | Base Storage Cabinet |
Shelf Capacity | 440 lb |
Finish | Powder Coated |
Mobile/Stationary | Stationary |
Cabinet Storage Components | Shelves |
Body Panel Type | Solid |
Load Capacity per Shelf | 440 lb |
Panel Material Thickness | 18 ga |
Description
Base Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type No Handle, Door Type Sliding, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 440 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 28 1/2 in, Overall Height 59 1/4 in, Overall Width 56 1/4 in, Cabinet Finish Powder Coated, Panel Material Thickness 18 ga
Reviews of Lista #XSDWSD1350LG
Explore more
- LISTA Steel Base Storage Cabinet, 40.28 in W, 57-1/8 in H, Stationary XSHSSD1350BB
- LISTA Steel Open Front Shelf Base Storage Cabinet, 40-1/4 in W, 33-1/2 in H XSHS0750-TSC/CB
- LISTA Steel Sliding Door Base Shelf Cabinet, 40.28 in W, 39-3/8 in H XSHSSD0900/LG
- LISTA Steel Base Storage Cabinet, 28-1/4 in W, 33-1/2 in H, Stationary XSSC0750-TSCCB
- LISTA Steel Sliding Door Base Shelf Cabinet, 40.28 in W, 39-3/8 in H XSHSSD0900/CB
- LISTA Steel Sliding Door Base Shelf Cabinet, 40.28 in W, 39-3/8 in H XSHSSD0900/BB
- LISTA Steel Base Storage Cabinet, 40.28 in W, 57-1/8 in H, Stationary XSHSSD1350LG
- LISTA Steel Open Front Shelf Base Storage Cabinet, 40-1/4 in W, 33-1/2 in H XSHS0750-TSC
- LISTA Steel Open Front Shelf Base Storage Cabinet, 56-1/2 in W, 33-1/2 in H XSDW0750-TSC/LG
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H 7818BK
- ZORO SELECT 20 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary 855C24A-HG
- Lista Industrial Storage Cabinets