Lista
Steel Open Front Shelf Base Storage Cabinet, 40-1/4 in W, 33-1/2 in H
- Zoro #: G9936963
- Mfr #: XSHS0750-TSC
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 40-1/4 in
- Material: Steel
- Door Type: Open Face Cabinet
- Color: Bright Blue
- Number of Shelves: 2
- Overall Height: 33-1/2 in
- Depth: 22-1/2 in
$586.00
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $586.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lista #XSHS0750-TSC Specifications
- Zoro #: G9936963
- Mfr #: XSHS0750-TSC
- Cabinet Style: Shelving
- Overall Width: 40-1/4 in
- Material: Steel
- Door Type: Open Face Cabinet
- Color: Bright Blue
- Number of Shelves: 2
- Overall Height: 33-1/2 in
- Depth: 22-1/2 in
- Item: Open Front Shelf Base Storage Cabinet
- Finish: Powder Coated
- Shelf Capacity: 440 lb
- Height: 33 1/2 in
- Width: 40 1/4 in
- Overall Depth: 22-1/2"
- Material - Cabinets: Steel
- Cabinet Door Type: Open Face Cabinet
- Height of Cabinet: 33 1/2 in
- Country of Origin (subject to change): United States
Description
Base Cabinet, Cabinet Door Type Open Face Cabinet, Height of Cabinet 33 1/2 in, Width of Cabinet 40 1/4 in, Depth of Cabinet 22 1/2 in, Number of Cabinet Shelves 2, Color Bright Blue, Shelf Capacity 440 lb, Material - Cabinets Steel, Finish - Cabinets Powder Coated
Reviews of Lista #XSHS0750-TSC
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LISTA Steel Open Front Shelf Base Storage Cabinet, 40-1/4 in W, 33-1/2 in H XSHS0750-TSC/CB
- LISTA Steel Sliding Door Base Shelf Cabinet, 40.28 in W, 39-3/8 in H XSHSSD0900/BB
- LISTA Steel Base Storage Cabinet, 40.28 in W, 57-1/8 in H, Stationary XSHSSD1350LG
- LISTA Steel Base Storage Cabinet, 40.28 in W, 57-1/8 in H, Stationary XSHSSD1350BB
- LISTA Steel Base Storage Cabinet, 56.34 in W, 57-1/8 in H, Stationary XSDWSD1350LG
- LISTA Steel Base Storage Cabinet, 28-1/4 in W, 33-1/2 in H, Stationary XSSC0750-TSCLG
- LISTA Steel Open Front Shelf Base Storage Cabinet, 56-1/2 in W, 33-1/2 in H XSDW750-TSC
- LISTA Steel Open Front Shelf Base Storage Cabinet, 40-1/4 in W, 33-1/2 in H XSHS0750-TSC/LG
- LITTLE GIANT 12/14 ga. ga. Storage Cabinet, 48 in W, 78 in H SSL4-A-3048
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary 7824ELSD
- LITTLE GIANT 12 ga. ga. Steel Pegboard Storage Cabinet, 60 in W, 78 in H, Stationary SSL2-A-3060-PBD
- Lista Industrial Storage Cabinets