Lista
Steel Open Front Shelf Base Storage Cabinet, 40-1/4 in W, 33-1/2 in H
- Zoro #: G9959564
- Mfr #: XSHS0750-TSC/CB
Hover or click to zoom Tap to zoom
Key Features
- Cabinet Style: Shelving
- Overall Width: 40-1/4 in
- Material: Steel
- Door Type: Open Face Cabinet
- Color: Classic Blue
- Number of Shelves: 2
- Overall Height: 33-1/2 in
- Depth: 22-1/2 in
$669.37
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Subtotal: $669.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lista #XSHS0750-TSC/CB Specifications
- Zoro #: G9959564
- Mfr #: XSHS0750-TSC/CB
- Cabinet Style: Shelving
- Overall Width: 40-1/4 in
- Material: Steel
- Door Type: Open Face Cabinet
- Color: Classic Blue
- Number of Shelves: 2
- Overall Height: 33-1/2 in
- Depth: 22-1/2 in
- Item: Open Front Shelf Base Storage Cabinet
- Shelf Capacity: 440 lb
- Finish: Powder Coated
- Height: 33 1/2 in
- Width: 40 1/4 in
- Cabinet Door Type: Open Face Cabinet
- Material - Cabinets: Steel
- Overall Depth: 22-1/2"
- Height of Cabinet: 33 1/2 in
- Country of Origin (subject to change): United States
Description
Base Cabinet, Cabinet Door Type Open Face Cabinet, Height of Cabinet 33 1/2 in, Width of Cabinet 40 1/4 in, Depth of Cabinet 22 1/2 in, Number of Cabinet Shelves 2, Color Classic Blue, Shelf Capacity 440 lb, Material - Cabinets Steel, Finish - Cabinets Powder Coated
Reviews of Lista #XSHS0750-TSC/CB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LISTA Steel Base Storage Cabinet, 56.34 in W, 57-1/8 in H, Stationary XSDWSD1350LG
- LISTA Steel Base Storage Cabinet, 28-1/4 in W, 33-1/2 in H, Stationary XSSC0750-TSCCB
- LISTA Steel Sliding Door Base Shelf Cabinet, 40.28 in W, 39-3/8 in H XSHSSD0900/CB
- LISTA Steel Sliding Door Base Shelf Cabinet, 40.28 in W, 39-3/8 in H XSHSSD0900/LG
- LISTA Steel Base Storage Cabinet, 40.28 in W, 57-1/8 in H, Stationary XSHSSD1350CB
- LISTA Steel Open Front Shelf Base Storage Cabinet, 56-1/2 in W, 33-1/2 in H XSDW0750-TSC/CB
- LISTA Steel Open Front Shelf Base Storage Cabinet, 56-1/2 in W, 33-1/2 in H XSDW750-TSC
- LISTA Steel Open Front Shelf Base Storage Cabinet, 40-1/4 in W, 33-1/2 in H XSHS0750-TSC/LG
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary CVD7218 BLACK
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary 46-W-243-7DB-L
- LAKESIDE Stainless Steel Supply Storage Cabinet, 30 in W, 84 in H, Stationary 3018
- Lista Industrial Storage Cabinets