HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Tool Transporter, 39 In. L, Painted

LISTA| Zoro #: G2058007| Mfr #: B220-C-30

$1869.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Caster Type: (2) Rigid, (2) Swivel
Total Number of Bins: 5
Load Capacity: 2400 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2058007 Mfr #: B220-C-30
Caster Type: (2) Rigid, (2) SwivelTotal Number of Bins: 5
Load Capacity: 2400 lb.Number of Shelves: 1
Overall Height: 36-1/2"Includes: (5) Pairs of Mounting Brackets
Cart Color: BlueCaster Dia.: 6"
Caster Material: RubberCart Material: Steel
Finish: PaintedItem: Tool Transporter
Overall Width: 20"Country of Origin (subject to change): United States

Description

Tool Transporter, Total Number of Bins 5, Overall Height 36-1/2 In., Overall Width 20 In., Cart Color Blue, Caster Type (2) Rigid, (2) Swivel, Caster Material Rubber, Caster Dia. 6 In., Cart Material Steel, Painted Finish, Load Capacity 2400 lb., Number of Shelves 1, Includes (5) Pairs of Mounting Brackets

Reviews