KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tool Transporter, Steel, 36-1/2 In. H

LISTA| Zoro #: G1669507| Mfr #: B220-A-30

$1835.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Type: (2) Rigid, (2) Swivel
Total Number of Bins: 3
Cart Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1669507 Mfr #: B220-A-30
Caster Type: (2) Rigid, (2) SwivelTotal Number of Bins: 3
Cart Color: BlueCart Material: Steel
Overall Width: 20"Includes: (3) Pairs of Mounting Brackets
Finish: PaintedCaster Dia.: 6"
Load Capacity: 2400 lb.Number of Shelves: 1
Overall Height: 36-1/2"Item: Tool Transporter
Caster Material: RubberCountry of Origin (subject to change): United States

Description

Tool Transporter, Total Number of Bins 3, Overall Height 36-1/2 In., Overall Width 20 In., Cart Color Blue, Caster Type (2) Rigid, (2) Swivel, Caster Material Rubber, Caster Dia. 6 In., Cart Material Steel, Painted Finish, Load Capacity 2400 lb., Number of Shelves 1, Includes (3) Pairs of Mounting Brackets

Reviews