Lista
Tray Divider
- Zoro #: G2948158
- Mfr #: STD-2
Key Features
- Item: Tray Divider
- For Use With Mfr. Model Number: Lista Cabinets
- Fits Brand: Lista
$1.98
18% off
$1.62
Must order in multiples of 13
Subtotal: $21.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lista #STD-2 Specifications
- Zoro #: G2948158
- Mfr #: STD-2
- Item: Tray Divider
- For Use With Mfr. Model Number: Lista Cabinets
- Fits Brand: Lista
- Country of Origin (subject to change): United States
Description
Tray Divider, For Use With Mfr. Model Number Lista Cabinets, Fits Brand Lista
Reviews of Lista #STD-2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LISTA Partition 3 In x 18 In P100-27
- LISTA Partition 5 In x 18 In P150-27
- LISTA Aluminum Drawer Divider D200-15
- LISTA Aluminum Divider 2 In x 5-7/8 In D75-9
- LISTA Drawer Divider, Aluminum D2012
- LISTA Slotted Drawer Partition P150-36
- LISTA Cutter Holder 1-1/4 In CH-5
- LISTA Divider 3 In x 9-7/8 In D100-15
- LISTA Plastic Cond Insert Box PB-8AS
- RUBBERMAID Safety Strap Kit GRFG7818L20000
- BUDGIT 11508701 Dc Brake Controller 11508701
- Lista