Lista
Mobile Service Bench, 440 lb., Bright Blue
Mfr # XSHS0750-0602-M
Zoro # G4821166
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,529.99
Key Features
- Overall Length 22-1/2"
- Load Capacity 440 lb.
- Number of Drawers 6
- No. of Drawers 6
- Finish Powder Coated
Explore More Products
- LISTA Mobile Workbench Cabinet, 40-1/4 In. W XSHS0750-0602FA-M/BB
- LISTA Mobile Service Bench, 440 lb., Light Gray HS0750-0602F-M/LG-BT
- LISTA Mobile Workbench Cabinet, 22-1/2 In. L HS0750-0505FA-M/LG
- LITTLE GIANT Mobile Work Center, Frame Only IF-2436-5PYTL
- VESTIL HEAVY DUTY WORK BENCH WBT-S-HD-BS-3072
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W RSC-2436-2-PB-2DR-95
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface RSC-2436-2-PB-95
- CRAFTSMAN Workstation, Black, 39 1/2 in H, 52 in W CMST98274BK
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Chest with Drawers 4GMCC-WH
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable OFF65929B
- SPC INDUSTRIAL Work-Station, 24" x 66" x 36", Solid Top WT6624
- Lista Mobile Workbenches & Workstations