LITHONIA 2 Incandescent Lamps, Emergency Light

LITHONIA| Zoro #: G1110785| Mfr #: ELT275

$423.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110785 Mfr #: ELT275
Mounting: Pole/Column/Wall/I-Beam/UnistrutOutput Voltage: 12VDC
Battery Type: Lead CalciumIncludes: Ready/Charge Lamp, Push Button
Standards: UL Listed Meets UL 924, NFPA 101, NEC and OSHA Illumination StandardsHousing Color: Tan
Lamp Type: IncandescentLamp Watts: 12
Height: 16-3/4"Warranty: 2ACD2
Head Lamps Adjustable: YesInput Voltage: 120/277
Emergency Illumination Time: 90 min.Length: 9"
Optional Guard: 4PG64Watts @ 90 Minutes: 275
Operating Temp. Range: 16 to 32 Degrees COptional Remote Head: 3EU32, 3EU31, 3EU35, 4LB95, 4PG63, 4PG72, 4PG77, 5TP35, 5TP37
Housing Material: 18 ga. SteelItem: Emergency Light
Number of Lamp Heads: 2Width: 18"
Country of Origin (subject to change): Multiple

Product Description

Emergency Lighting Unit, 12 Lamp Watts, Number of Lamps 2, Yes, 120/277 Input Voltage, Incandescent Lamp Type, Lead Calcium Battery Type, 12 Output Volts (DC), Push Button, Ready/Charge Lamp Status Indicator, Tan Housing Finish, 18-Gauge Steel Housing Material, Mounting Pole/Coumn/Wall/I-Beam/Unistrut, Standards UL Listed Meets UL 924, NFPA 101, NEC and OSHA Illumination Standards, Optional Guard G3172355

Product Reviews

Save 15%. Sign up for Z-mail.