LITHONIA 2 Krypton Lamps, Emergency Light

LITHONIA| Zoro #: G1660163| Mfr #: IND12100

$322.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1660163 Mfr #: IND12100
Mounting: Pole/Column/Wall/I-Beam/UnistrutOutput Voltage: 12VDC
Battery Type: Lead CalciumIncludes: Ready/Charge Lamp, Push Button
Standards: UL Listed Damp Location Listing. Meets UL 924, NFPA 101, NFPA 101-NEC and OSHA Illumination Standards.Housing Color: Gray/Navy
Lamp Type: KryptonLamp Watts: 9
Height: 12-1/2"Warranty: 2ACC8
Head Lamps Adjustable: YesInput Voltage: 120/277
Emergency Illumination Time: 90 min.Length: 9"
Optional Guard: 4PG64Watts @ 90 Minutes: 100
Operating Temp. Range: 10 to 40 Degrees COptional Remote Head: 3EU32, 3EU31, 3EU35, 4LB95, 4PG63, 4PG72, 4PG77, 5TP35, 5TP37
Housing Material: ThermoplasticItem: Emergency Light
Number of Lamp Heads: 2Width: 12"
Country of Origin (subject to change): Multiple

Product Description

Emergency Lighting Unit, 9 Lamp Watts, Number of Lamps 2, Yes, 120/277 Input Voltage, Industrial, Self Diagnostics, Krypton Lamp Type, Lead Calcium Battery Type, 12 Output Volts (DC), Push Button, Ready/Charge Lamp Status Indicator, Gray/Navy Housing Finish, Thermoplastic Housing Material, Mounting Pole/Coumn/Wall/I-Beam/Unistrut, Standards UL Listed Damp Location Listing. Meets UL 924, NFPA 101, NFPA 101-NEC and OSHA Illumination Standards., Optional Guard G3172355

Product Reviews

Save 15%. Sign up for Z-mail.