Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

ACUITY LITHONIA 1 Halogen, Emergency Light

  • Zoro #: G3040721
  • Mfr #: ELSQ
$140.69
  • Item: Emergency Light
  • Item - Emergency Lighting and Exit Signs: Emergency Light
  • Voltage - Emergency Lighting and Exit Signs: 120/277
See full product details
This item ships free.

Lithonia Lighting #ELSQ Specifications

  • Zoro #: G3040721
  • Mfr #: ELSQ
Item: Emergency Light Item - Emergency Lighting and Exit Signs: Emergency Light
Voltage - Emergency Lighting and Exit Signs: 120/277 Lamp Watts - Emergency Lighting and Exit Signs: 10.0 W
Input Voltage: 120/277 Output Voltage: 6V DC
Lighting Technology: Halogen Housing Material - Emergency Lighting and Exit Signs: Plastic
Mounting: Ceiling/Wall Housing Material: Polycarbonate Frame and Black Thermoplastic Base
Housing Color - Emergency Lighting and Exit Signs: White Battery Chemistry: Lead Calcium
Length: 10 3/8 in Width: 3 1/2 in
Number of Lamp Heads: 1 Emergency Illumination Time - Emergency Lighting and Exit Signs: 90 min
Height: 10 3/8 in Watts @ 90 Minutes: 10 W
Head Lamps Adjustable: Yes Operating Temp. Range: 16 to 32 Degrees C
Lamp Watts: 10 Lamp Type: Halogen
Warranty: 3 yr Battery Type: Lead Calcium
Emergency Illumination Time: 90 min. Housing Color: White
Standards: UL 924, UL Listed Length (Straight Wireway): 10 3/8 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 10.0 W, Lighting Technology Halogen, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Number of Lamp Heads 1, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 10 W, Output Voltage 6V DC, Width 3 1/2 in, Length 10 3/8 in, Height 10 3/8 in

Reviews of Lithonia Lighting #ELSQ