Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

ACUITY LITHONIA 2 Halogen Lamps, Emergency Light

  • Zoro #: G3238776
  • Mfr #: ELT24C H0806
$218.86
  • Item: Emergency Light
  • Item - Emergency Lighting and Exit Signs: Emergency Light
  • Voltage - Emergency Lighting and Exit Signs: 120/277
See full product details
This item ships free.

Lithonia Lighting #ELT24C H0806 Specifications

  • Zoro #: G3238776
  • Mfr #: ELT24C H0806
Item: Emergency Light Item - Emergency Lighting and Exit Signs: Emergency Light
Voltage - Emergency Lighting and Exit Signs: 120/277 Input Voltage: 120/277
Lamp Watts - Emergency Lighting and Exit Signs: 8.0 W Lighting Technology: Halogen
Output Voltage: 6V DC Mounting: Wall
Housing Material - Emergency Lighting and Exit Signs: Steel Housing Color - Emergency Lighting and Exit Signs: Tan
Housing Material: 18 ga. Steel Battery Chemistry: Lead Calcium
Length: 11 5/8 in Width: 4 3/4 in
Number of Lamp Heads: 2 Height: 7 7/8 in
Emergency Illumination Time - Emergency Lighting and Exit Signs: 90 min Watts @ 90 Minutes: 24 W
Includes: R/CL PUSH BUTTON Lamp Type: Halogen
Housing Color: Tan Standards: Chicago Approved, OSHA Illumination Standards, NFPA 101-1988 (Current Life Safety Code), NEC, UL 924, UL Listed
Lamp Watts: 8 Optional Remote Head: 3EU33
Optional Guard: 4PG68 Head Lamps Adjustable: Yes
Battery Type: Lead Calcium Length (Straight Wireway): 11 5/8 in
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 8.0 W, Lighting Technology Halogen, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs Tan, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 24 W, Output Voltage 6V DC, Width 4 3/4 in, Length 11 5/8 in, Height 7 7/8 in

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Lithonia Lighting #ELT24C H0806