Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light

  • Zoro #: G7631434
  • Mfr #: ELT1260NY
$360.36
  • Item: Emergency Light
  • Item - Emergency Lighting and Exit Signs: Emergency Light
  • Voltage - Emergency Lighting and Exit Signs: 120/277
See full product details
This item ships free.

Lithonia Lighting #ELT1260NY Specifications

  • Zoro #: G7631434
  • Mfr #: ELT1260NY
Item: Emergency Light Item - Emergency Lighting and Exit Signs: Emergency Light
Voltage - Emergency Lighting and Exit Signs: 120/277 Lamp Watts - Emergency Lighting and Exit Signs: 7.0 W
Input Voltage: 120/277 Output Voltage: 12V DC
Lighting Technology: Incandescent Housing Material - Emergency Lighting and Exit Signs: Steel
Mounting: Wall Housing Material: 20 ga. Steel
Housing Color - Emergency Lighting and Exit Signs: White Battery Chemistry: Lead Calcium
Length: 9 3/16 in Width: 3 9/16 in
Number of Lamp Heads: 2 Height: 13 3/16 in
Emergency Illumination Time - Emergency Lighting and Exit Signs: 90 min Watts @ 90 Minutes: 60 W
Lamp Type: Incandescent Head Lamps Adjustable: Yes
Optional Guard: 4PG68 Battery Type: Lead Calcium
Includes: Ready/Charge Lamp, Switch Lamp Watts: 7
Standards: OSHA Illumination Standards, NFPA 101-1988 (Current Life Safety Code), NEC, New York Approved, UL 924, UL Listed Housing Color: White
Optional Remote Head: 4PG72, 3EU35 Length (Straight Wireway): 9 3/16 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 7.0 W, Lighting Technology Incandescent, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 60 W, Output Voltage 12V DC, Width 3 9/16 in, Length 9 3/16 in

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Lithonia Lighting #ELT1260NY