Lithonia Lighting
ACUITY LITHONIA Thermoplastic LED Exit Sign
- Zoro #: G5125644
- Mfr #: WLTE W 1 G
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $158.82
Lithonia Lighting #WLTE W 1 G Specifications
- Zoro #: G5125644
- Mfr #: WLTE W 1 G
- Item: Exit Sign
- Width: 12 1/2 in
- Height: 8 1/8 in
- Lighting Technology: LED
- Depth: 2 1/2 in
- Emergency Back Up Battery: No
- Voltage: 120/277
- Operating Temp. Range: -4 to 122 Degrees F
- Letter Color: Green
- Optional Guard: 4YFV2
- Directional Indicators: Left/Right
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Voltage - Emergency Lighting and Exit Signs: 120/277
- Background Color: White
- Housing Material - Emergency Lighting and Exit Signs: Plastic
- Lamp Head Light Source - Emergency Lighting and Exit Signs: No Heads
- Item - Emergency Lighting and Exit Signs: Exit Sign
- Directional Indicators - Emergency Lighting and Exit Signs: Universal Field Selectable Chevrons
- Fixture Wattage: 3.4
- Number of Lamp Heads: 0
- Housing Material: Plastic
- Standards: Cold Temp, UL, Wet Location
- Housing Color: White
- Number of Faces: 1
- Lamp Type: Led
- Mounting: Universal
- Warranty: 3 yr
- Letter Size: 6 in High
- Housing Color - Emergency Lighting and Exit Signs: White
- Battery Chemistry: Not Battery Powered
- Lamp Wattage: 3.4 W
- Overall Width: 12 1/2 in
- CA Title 20 Compliant: Yes
- Text Size: 3/4 in Stroke x 6 in High
- Compliance Type: None
- Maximum Operating Temperature: 122 Degrees F
- Compatible Guard: 4YFV2
- Text Height: 6 in
- Manufacturers Warranty Length: 5 yr
- Diagnostic Testing Function: Test Button
- Text Stroke Width: 3/4 in
- Text Color: Green
- Emergency Battery Backup - Broad: Without Battery Backup
- Series: WLTE
- Self Diagnostics: No
- Overall Depth: 2 1/2 in
- Minimum Operating Temperature: -4 Degrees F
- Overall Height: 8 1/8 in
- Emergency Battery Backup: No
- Country of Origin (subject to change): China
Description
Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads, Fixture Wattage 3.4
Reviews of Lithonia Lighting #WLTE W 1 G
Explore more
- LITHONIA LIGHTING ACUITY LITHONIA Thermoplastic LED Exit Sign/Emergency Lights ECBR LED M6
- LITHONIA LIGHTING Quantum Series Cast Aluminum LED Exit Sign/ Battery Backup LQC 1 G EL N
- LITHONIA LIGHTING Quantum Series Thermoplastic LED Exit Sign/Battery Backup LQM S W 3 R ELN 120/277M6
- LITHONIA LIGHTING ACUITY LITHONIA Aluminum LED Exit Sign with Battery Backup EDGNY 1 R EL
- LITHONIA LIGHTING ACUITY LITHONIA Thermoplastic LED Exit Sign LQM S 3 R 120/277 M6
- LITHONIA LIGHTING Exit Sign, Red Letter, LED LV S W 2 R 120/277 UM 4X
- BIG BEAM BIG BEAM Steel LED Exit Sign with Battery Backup EXFL2RWW-U
- RADIONIC HI-TECH ExSgn Retrofit Kit, Drct Wr, 4.5, Wht, LED ZXE-5000-DB
- DUAL-LITE LED Lighted Exit Sign CCRGRCB
- SURE-LITES Sur Exit Housing, Wt Hsg, Ac ECHX6SHWH
- LITHONIA LIGHTING ACUITY LITHONIA Aluminum LED Exit Sign EDG 1 R M6
- Lithonia Lighting Exit Signs with Lights