- Home
- /
- Lighting
- /
- Fluorescent Light Fixtures
- /
- Wet Location Lights
- /
- Dust Resistant Fixture, T8, 56W, 120-277V
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Dust Resistant Fixture, T8, 56W, 120-277V (Discontinued)
Mfr # DMW 2 32 MVOLT GEB10IS WWGR
Zoro # G2786734
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Lamp Quantity 2
- Lamp Type T8
- Ballast Type Electronic Instant Start
- Ambient Temp. Range 0 Degrees to 104 Degrees F
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
DMW 2 32 MVOLT GEB10IS WWGR
-
Zoro #
G2786734
- UPC # 784231181416
- Country of Origin Mexico
- Category Wet Location Lights
Dimensions
Nominal Length | 4 ft |
Nominal Width | 8 1/8 in |
Nominal Height | 4 3/4 in |
Overall Length | 50 in |
Overall Width | 8 1/8 in |
Overall Height | 5 5/8 in |
Details
Item | Dust Resistant Fixture |
Light Technology | Fluorescent |
Lamp Quantity | 2 |
Lamp Type | T8 |
Ballast Type | Electronic Instant Start |
Ambient Temp. Range | 0 Degrees to 104 Degrees F |
Voltage | 120/277V |
Fixture Wattage | 56W |
Emergency Battery Backup | No |
Housing Material | Fiberglass Reinforced Polyester |
Ballast Quantity | 1 |
Item - Decorative and Surface Mount Fixtures | Traditional Surface Mount Fixture |
Description/Special Features | Enclosed and Gasketed |
Series | DMW |
Dimmable | No |
Lens Type | Diffuser |
Lamp Watts - Fixtures | 32.0 W |
Mounting | Surface or Suspension |
Lamp Type - Fixtures | T8 |
Lamp Included | No |
Lighting Certification | Unrated |
Standards | CSA Certified, cULus Listed, FDA/USDA Requirements and/or NSF Splash Zone Certified, NOM Certified, UL Listed |
Fixture Voltage | 120 to 277 |
Suggested Lamp Item No. | 2ETU3 |
Fixture Type - Decorative and Surface Mount Fixtures | Wraparound Light |
IP Rating | 65 |
Max. Fixture Wattage | 64 W |
Lighting Technology | Fluorescent |
Housing Finish | Gloss, Unfinished |
Includes | (2) Stainless Steel Surface Spring-Mounting Brackets, Gasketed Wet Location Fittings |
Fixture Type | Wraparound Light |
Fixture Ballast Type | Electronic |
Finish | High Gloss, Iron Phosphate |
Bulb Included | No |
Ballast Start Type | Instant Start |
Overall Bulb Shape | T |
Sensor Type | No Sensor |
For Max. Bulb Wattage | 32 W |
Linkable | No |
Mounting Style | Ceiling, Surface, Suspended, Wall |
Housing Color | Beige |
Lens Material | Acrylic |
For Bulb Type | T8 |
Dimming Method | No Dimming |
Linkable Up To | Unlinkable |
Lens Shape | Tube-Style |
Description
4 ft, Lens Shape Tube-Style, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Wall, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, DMW