Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Replacement Diffuser, F/WC 1 30 120 CO S1 (Discontinued)
Mfr # DWC36
Zoro # G2658984
This Product is Discontinued
Key Features
- Sub-Category Replacement Parts
- Nominal Length 36 in
- Material Acrylic
- Primary Color White
- Length 36"