Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Emergency Light, 120/277V, 12.0W, Halogen

  • Zoro #: G8526679
  • Mfr #: ELT50 H1212
$214.65
  • Item - Emergency Lighting and Exit Signs: Emergency Light
  • Item: Emergency Light
  • Voltage - Emergency Lighting and Exit Signs: 120/277
See full product details
This item ships free.

Lithonia Lighting #ELT50 H1212 Specifications

  • Zoro #: G8526679
  • Mfr #: ELT50 H1212
Item - Emergency Lighting and Exit Signs: Emergency Light Item: Emergency Light
Voltage - Emergency Lighting and Exit Signs: 120/277 Lamp Watts - Emergency Lighting and Exit Signs: 12.0 W
Lighting Technology: Halogen Output Voltage: 12V DC
Mounting: Ceiling/Wall Housing Material - Emergency Lighting and Exit Signs: Steel
Housing Color - Emergency Lighting and Exit Signs: Beige Battery Chemistry: Sealed Lead Acid
Length: 11 5/8 in Number of Lamp Heads: 2
Width: 4 3/4 in Height: 14 in
Emergency Illumination Time - Emergency Lighting and Exit Signs: 90 min Watts @ 90 Minutes: 50 W
Head Lamps Adjustable: Yes Standards: UL924, NFPA 101, NEC/OSHA Illumination
Optional Guard: No Warranty: 3 yr
Bulb Technology: Halogen Operating Temp. Range: 60 Degrees to 90 Degrees F
Length (Straight Wireway): 11 5/8 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 12.0 W, Lighting Technology Halogen, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs Beige, Battery Chemistry Sealed Lead Acid, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 50 W, Output Voltage 12V DC, Width 4 3/4 in, Length 11 5/8 in, Height 14 in

Technical Guides

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Lithonia Lighting #ELT50 H1212