Lithonia Lighting

Fluorescent Fixture, F32T8, 28W, 120-277V

Lithonia Lighting Fluorescent Fixture, F32T8, 28W, 120-277V EJA 4 32 MVOLT 1/4 GEB10IS
Hover or click to zoom Tap to zoom
Key Features
  • Ballast Quantity: 1
  • Lamp Quantity: 4
  • Voltage: 120 to 277V
  • Fixture Length: 48 in
  • Lamp Included / Lamp Not Included: Lamp Not Included
  • Lamp Watts - Fixtures: 32 W
  • Fixture Housing Color: White
  • Series: EJA
See full product details
$139.74

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lithonia Lighting #EJA 4 32 MVOLT 1/4 GEB10IS Specifications

  • Ballast Quantity: 1
  • Lamp Quantity: 4
  • Voltage: 120 to 277V
  • Fixture Length: 48 in
  • Lamp Included / Lamp Not Included: Lamp Not Included
  • Lamp Watts - Fixtures: 32 W
  • Fixture Housing Color: White
  • Series: EJA
  • Item: Premium Series Fluorescent Fixture
  • Fixture Housing Material: Steel
  • Description/Special Features: Heavy-Duty Strip
  • Fixture Wattage: 113W
  • Width: 16"
  • Lamp Watts: 28W
  • Housing Finish: High Gloss Enamel
  • Lamp Type - Fixtures: F32T8
  • Manufacturers Warranty Length: 1 yr Limited Warranty
  • Channel Width: 16 in
  • Light Distribution: General
  • Fixture Height: 5 1/2 in
  • Fixture Type - High and Low Bay Fixtures: Linear Low Bay
  • Ballast Type: Electronic
  • Channel Connector: Screw On Endplate
  • Reflector Type: Non-Apertured
  • Suggested Lamp Item No.: 2ETU3
  • Fixture Voltage: 120 to 277
  • Mounting: Individually or in a Row, Direct to Surface or Suspended
  • Number of Light Bars: 4
  • Fixture Width: 16 in
  • Fixture Series: EJA
  • Lighting Certification: Unrated
  • Height: 5-1/2"
  • Ambient Temp. Range: -4 Degrees to 77 Degrees F
  • Standards: CSA Certified, UL Listed
  • Fixture Mounting Type: Surface or Suspended Pendant
  • Lamp Type: Fluorescent
  • Fixture Temp. Range: 0 Degrees to 104 Degrees F
  • Max. Fixture Wattage: 128 W
  • Metal Gauge: 20
  • Length: 48"
  • Suggested Fixture Mounting Height: Up to 25 ft
  • Lighting Technology: Fluorescent
  • Dimmable: No
  • Includes: Channel Connector
  • Nominal Size - Fixtures: 1 ft x 4 ft
  • Housing Material: Steel
  • Overall Width: 16 in
  • Overall Length: 48 in
  • Overall Height: 5 5/8 in
  • Fixture Ballast Type: Electronic
  • Bay Light Type: Low Bay
  • For Bulb Base Type: Bi-Pin
  • For Bulb Type: T8
  • Min. Ambient Temp.: -4 Degrees F
  • Ballast Start Type: Instant Start
  • For Bulb Shape: Linear
  • Bulbs Included: No
  • Max. Ambient Temp.: 77 Degrees F
  • CA Title 24 Compliant: No
  • Number of Bulbs: 4
  • Housing Color: White
  • Ingress Protection Rating: Not Rated
  • Suggested Fixture Mounting Height Range: Up to 20 ft.
  • Lumens: Not Applicable
  • Lumens per Watt: Not Applicable
  • Rated Life: Not Applicable
  • Cord Length: Not Applicable
  • Light Technology: Fluorescent
  • Country of Origin (subject to change): Mexico

Description

Premium Series Fluorescent Fixture, Lamp Quantity 4, Lamp Type F32T8, Lamp Watts 28W, Fixture Wattage 113W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 48 In., Width 16 In., Height 5-1/2 In., Lamp Not Included, Suggested Lamp Item No. 2ETU3, Apertured, Housing Finish High Gloss Baked White Polyester, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1, Channel Connector Screw On Endplate, Metal Gauge 20

Reviews of Lithonia Lighting #EJA 4 32 MVOLT 1/4 GEB10IS

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.