Lithonia Lighting
Fluorescent Fixture, F32T8, 32W, 120-277V
- Zoro #: G2908446
- Mfr #: EJSA 2 32 MVOLT GEB10IS
Hover or click to zoom Tap to zoom
$120.48
- Housing Finish: High Gloss Polyester
- Fixture Width: 12 in
- Ballast Quantity: 1
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $120.48
Lithonia Lighting #EJSA 2 32 MVOLT GEB10IS Specifications
- Zoro #: G2908446
- Mfr #: EJSA 2 32 MVOLT GEB10IS
- Housing Finish: High Gloss Polyester
- Fixture Width: 12 in
- Ballast Quantity: 1
- Lamp Quantity: 2
- Mounting: Individually or in a Row, Direct to Surface or Suspended
- Suggested Lamp Item No.: 2ETU3
- Suggested Fixture Mounting Height: Up to 25 ft
- Lighting Technology: Fluorescent
- Fixture Housing Material: Steel
- Lamp Watts: 32W
- Ballast Type: Electronic
- Lamp Watts - Fixtures: 32 W
- Fixture Mounting Type: Surface or Suspended Pendant
- Fixture Temp. Range: 32 Degrees to 104 Degrees F
- Max. Fixture Wattage: 64 W
- Standards: CBM, Class P, CSA Certified, HPF, NOM Certified, Non PCB, UL Listed
- Lamp Included / Lamp Not Included: Lamp Not Included
- Light Distribution: General
- Channel Connector: Screw On Endplate
- Lighting Certification: Unrated
- Description/Special Features: Heavy-Duty Strip
- Fixture Series: EJSA
- Lamp Type: Fluorescent
- Item: Premium Series Fluorescent Fixture
- Fixture Length: 48 in
- Fixture Type - High and Low Bay Fixtures: Linear Low Bay
- Fixture Housing Color: White
- Reflector Type: Apertured
- Width: 12"
- Series: EJSA
- Lamp Type - Fixtures: F32T8
- Fixture Wattage: 56W
- Fixture Voltage: 120 to 277
- Metal Gauge: 20
- Height: 4-1/4"
- Length: 48"
- Fixture Height: 4 1/4 in
- Voltage: 120 to 277V
- Manufacturers Warranty Length: 1 yr Limited Warranty
- Number of Light Bars: 2
- Ambient Temp. Range: -4 Degrees to 77 Degrees F
- Channel Width: 4 3/8 in
- Dimmable: No
- Nominal Size - Fixtures: 1 ft x 4 ft
- Housing Material: Steel
- Overall Length: 48 in
- Overall Height: 4 1/4 in
- Overall Width: 12 in
- Fixture Ballast Type: Electronic
- Max. Ambient Temp.: 77 Degrees F
- CA Title 24 Compliant: No
- For Bulb Shape: Linear
- LED Replacement For: Not Applicable
- Number of Bulbs: 2
- Bulbs Included: No
- Ballast Start Type: Instant Start
- Bay Light Type: Low Bay
- Housing Color: White
- Linkable: Yes
- Min. Ambient Temp.: -4 Degrees F
- For Bulb Base Type: Bi-Pin
- For Bulb Type: T8
- Ingress Protection Rating: Not Rated
- Suggested Fixture Mounting Height Range: Up to 20 ft.
- Lumens per Watt: Not Applicable
- Rated Life: Not Applicable
- Cord Length: Not Applicable
- Lumens: Not Applicable
- Light Technology: Fluorescent
- Country of Origin (subject to change): Mexico
Description
Suggested Fixture Mounting Height Up to 25 ft, Light Distribution Medium, Lighting Technology Fluorescent, Lighting Certification Unrated, Standards Class P, HPF, Non PCB, UL, CSA Certified, CBM, NOM Certified, Fixture Type - High and Low Bay Fixtures Linear Low Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 56.0 W, Lamp Watts - Fixtures 32.0 W, Fixture Housing Material Steel, Housing Finish High Gloss Baked White Polyester, White, Number of Light Bars 2, Lamp Not Included
Reviews of Lithonia Lighting #EJSA 2 32 MVOLT GEB10IS
Explore more
- LITHONIA LIGHTING Recessed Troffer, F32T8, 85W, 120-277V GT3L MV
- LITHONIA LIGHTING Fixture, Wraparound LB 3 32 MVOLT 1/3 GEB10IS
- LITHONIA LIGHTING Recessed Troffer, F32T8, 85W, 120-277V 2GT8 3 32 A12 MVOLT 1/3 GEB10IS LP841
- LITHONIA LIGHTING Fluorescent Fixture, F32T8, 32W, 120-277V, Fixture Series: TLA TLA 2 32 MVOLT1/4GEB10IS
- LITHONIA LIGHTING Decorative Fluorescent, Wraparound, 4 Lamp LB 4 17 MVOLT 1/4 GEB10IS
- LITHONIA LIGHTING Recessed Cleanroom Troffer 6-Lamp 2SRTG6 54T5HO FW A12125V MVOLT GEB10PS90
- HUBBELL LIGHTING - COLUMBIA LED Recessed Troffer, 33W, 3680 lm, 3500K LJT22-35HLG-FSA19FI-ED1U
- Lithonia Lighting Recessed Troffer Lights