This Product is Discontinued
Shop for all Recessed Troffer Lights
Lithonia Lighting
Fluorescent Fixture, F54T5HO, 54W, 120-277V (Discontinued)
- Zoro #: G3024725
- Mfr #: TAFP 2 54T5HO MVOLT GEB10PS
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Channel Connector: Screw On Endplate
- Lamp Watts - Fixtures: 54 W
- Fixture Temp. Range: 0 Degrees to 104 Degrees F
- Mounting: Individually or in a Row, Direct to Surface or Suspended
- Fixture Voltage: 120 to 277
- Number of Light Bars: 6
- Fixture Wattage: 216W
- Fixture Height: 6 5/8 in
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lithonia Lighting #TAFP 2 54T5HO MVOLT GEB10PS Specifications
- Zoro #: G3024725
- Mfr #: TAFP 2 54T5HO MVOLT GEB10PS
- UPC #: 784231004289
- Channel Connector: Screw On Endplate
- Lamp Watts - Fixtures: 54 W
- Fixture Temp. Range: 0 Degrees to 104 Degrees F
- Mounting: Individually or in a Row, Direct to Surface or Suspended
- Fixture Voltage: 120 to 277
- Number of Light Bars: 6
- Fixture Wattage: 216W
- Fixture Height: 6 5/8 in
- Width: 13-3/8"
- Voltage: 120 to 277V
- Standards: Class P, CSA Certified, HPF, Non PCB, UL Listed
- Manufacturers Warranty Length: 1 yr Limited Warranty
- Suggested Lamp Item No.: 2EAF8
- Reflector Type: Apertured
- Max. Fixture Wattage: 216 W
- Length: 96"
- Lamp Watts: 54W
- Fixture Housing Color: White
- Channel Width: 13 3/8 in
- Ballast Quantity: 1
- Description/Special Features: Tandem
- Fixture Mounting Type: Surface or Suspended Pendant
- Lamp Type: Fluorescent
- Suggested Fixture Mounting Height: Up to 25 ft
- Fixture Housing Material: Steel
- Fixture Width: 13 3/8 in
- Height: 6-5/8"
- Fixture Series: TAF
- Lamp Included / Lamp Not Included: Lamp Not Included
- Housing Finish: Enamel
- Metal Gauge: 20
- Lighting Certification: Unrated
- Fixture Length: 96 in
- Lighting Technology: Fluorescent
- Lamp Quantity: 4
- Item: Heavy Duty Fluorescent Fixture
- Light Distribution: General
- Ballast Type: Electronic
- Fixture Type - High and Low Bay Fixtures: Linear Low Bay
- Ambient Temp. Range: 0 Degrees to 104 Degrees F
- Series: TAFP
- Lamp Type - Fixtures: F54T5HO
- Nominal Size - Fixtures: 1 ft x 4 ft
- Housing Material: Steel
- Lamp Included: No
- Dimmable: No
- Fixture Ballast Type: Electronic
- For Bulb Shape: Linear
- Bulbs Included: Yes
- Number of Bulbs: 4
- Overall Length: 96 in
- For Bulb Base Type: Bi-Pin
- Ingress Protection Rating: Not Rated
- For Bulb Type: T5HO
- CA Title 24 Compliant: No
- Overall Height: 6 5/8 in
- Bay Light Type: Low Bay
- Linkable: Yes
- Ballast Start Type: Instant Start
- Reflector Material: Steel
- Min. Ambient Temp.: 0 Degrees F
- Housing Color: White
- Overall Width: 13 3/8 in
- Max. Ambient Temp.: 104 Degrees F
- Lumens per Watt: Not Applicable
- Rated Life: Not Applicable
- Lumens: Not Applicable
- Light Technology: Fluorescent
- Country of Origin (subject to change): Mexico
Description
Heavy Duty Fluorescent Fixture, Lamp Quantity 4, Lamp Type F54T5HO, Lamp Watts 54W, Fixture Wattage 216W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 96 In., Width 13-3/8 In., Height 6-5/8 In., Lamp Not Included, Suggested Lamp Item No. 2EAF8, Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1, Channel Connector Screw On Endplate
Reviews of Lithonia Lighting #TAFP 2 54T5HO MVOLT GEB10PS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.