Lithonia Lighting

Fluorescent Fixture, F96T8HO, 86W, 120-277V, Width: 13-3/8"

Lithonia Lighting Fluorescent Fixture,  F96T8HO,  86W,  120-277V,  Width: 13-3/8" AF 2 96T8HO MVOLT GEB10PS
Hover or click to zoom Tap to zoom
  • Fixture Type - High and Low Bay Fixtures: Linear Low Bay
  • Length: 96"
  • Manufacturers Warranty Length: 1 yr Limited Warranty
  • Fixture Mounting Type: Surface or Suspended Pendant
  • Lamp Watts: 86W
  • Fixture Height: 6 5/8 in
  • Fixture Housing Material: Steel
  • Lighting Certification: Unrated
See full product details
$364.10
This item ships free.

Subtotal: $364.10

Lithonia Lighting #AF 2 96T8HO MVOLT GEB10PS Specifications

  • Fixture Type - High and Low Bay Fixtures: Linear Low Bay
  • Length: 96"
  • Manufacturers Warranty Length: 1 yr Limited Warranty
  • Fixture Mounting Type: Surface or Suspended Pendant
  • Lamp Watts: 86W
  • Fixture Height: 6 5/8 in
  • Fixture Housing Material: Steel
  • Lighting Certification: Unrated
  • Lamp Included / Lamp Not Included: Lamp Not Included
  • Item: Heavy Duty Fluorescent Fixture
  • Mounting: Individually or in a Row, Direct to Surface or Suspended
  • Lamp Watts - Fixtures: 86 W
  • Fixture Housing Color: White
  • Max. Fixture Wattage: 172 W
  • Channel Width: 13 3/8 in
  • Number of Light Bars: 2
  • Width: 13-3/8"
  • Channel Connector: Snap in Turret Housing
  • Light Distribution: General
  • Ballast Type: Electronic
  • Lighting Technology: Fluorescent
  • Fixture Length: 96 in
  • Fixture Width: 13 3/8 in
  • Fixture Voltage: 120 to 277
  • Description/Special Features: Heavy Duty Turret Industrial
  • Lamp Type - Fixtures: F96T8HO
  • Housing Finish: High Gloss Enamel
  • Metal Gauge: 20
  • Series: AF
  • Ambient Temp. Range: -4 Degrees to 77 Degrees F
  • Standards: CSA Certified, UL Listed
  • Fixture Wattage: 172W
  • Reflector Type: Apertured
  • Fixture Temp. Range: 50 Degrees to 104 Degrees F
  • Lamp Quantity: 2
  • Height: 6-5/8"
  • Lamp Type: Fluorescent
  • Ballast Quantity: 1
  • Voltage: 120 to 277V
  • Suggested Lamp Item No.: 2F956
  • Fixture Series: AF
  • Suggested Fixture Mounting Height: 25 ft
  • Nominal Size - Fixtures: 1 ft x 8 ft
  • Housing Material: Steel
  • Dimmable: No
  • Overall Length: 96 in
  • Overall Height: 6 5/8 in
  • Overall Width: 13 3/8 in
  • Fixture Ballast Type: Electronic
  • For Bulb Shape: Linear
  • CA Title 24 Compliant: No
  • Ingress Protection Rating: Not Rated
  • Max. Ambient Temp.: 77 Degrees F
  • Number of Bulbs: 2
  • For Bulb Type: T8HO
  • Cord Length: 4 ft, 8 ft
  • Power Source: Plug-In; Hardwired
  • Linkable: Yes
  • Min. Ambient Temp.: -4 Degrees F
  • Ballast Start Type: Program Start
  • Housing Color: White
  • Bulbs Included: No
  • For Bulb Base Type: Bi-Pin
  • Bay Light Type: Low Bay
  • Rated Life: Not Applicable
  • Lumens per Watt: Not Applicable
  • Lumens: Not Applicable
  • Light Technology: Fluorescent
  • Country of Origin (subject to change): Mexico

Description

Heavy Duty Fluorescent Fixture, Lamp Quantity 2, Lamp Type F96T8HO, Lamp Watts 86W, Fixture Wattage 172W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 50 Degrees to 104 Degrees F, Length 96 In., Width 13-3/8 In., Height 6-5/8 In., Lamp Not Included, Suggested Lamp Item No. 2F956, Apertured, Housing Finish High Gloss Baked White Enamel, Mounting Individually or in a Row, Direct to Surface or Suspended, Ballast Quantity 1, Channel Connector Snap in Turret Housing

Reviews of Lithonia Lighting #AF 2 96T8HO MVOLT GEB10PS