Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

High Mount and Low Mount Sensor, 360 deg

  • Zoro #: G7567646
  • Mfr #: LSXR 610

$42.97

  • Time Delay Adjustment Method - Motion Sensor: Adjustable
  • Suggested Mounting Height - Motion Sensor: 7 to 15 ft.
  • Operating Temp. Range: 14 Degrees to 122 Degrees F
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Lithonia Lighting #LSXR 610 Specifications

  • Zoro #: G7567646
  • Mfr #: LSXR 610
Time Delay Adjustment Method - Motion Sensor: Adjustable Suggested Mounting Height - Motion Sensor: 7 to 15 ft.
Operating Temp. Range: 14 Degrees to 122 Degrees F Coverage at Suggested Mounting Height: 2000 sq. ft.
Coverage Angle - Motion Sensor: 360 Degrees Lighting Technology: Fluorescent, Induction, LED
Description/Special Features: Fixture Mount, Interchangeable Lens, Line Voltage, Passive Infrared Color - Motion Sensing and Dimming: White
Includes: (2) Interchangeable Lenses Item - Motion Sensing and Dimming: Motion Sensor
Communication Method - Motion Sensing and Dimming: Hard Wired Standards: UL and cUL Listed, CA Title 24 compliant
Item: High Mount and Low Mount Sensor Compatible With: Fluorescent, LED, Induction Fixtures
Color: White For Use With: Fluorescent and LED
Installation Location - Motion Sensor: Fixture Mount Time Delay - Motion Sensor: 30 sec. to 30 min.
Max. Capacity @ 120VAC: 800W (Fluorescent, Induction, LED) Max. Capacity @ 277VAC: 1200W (Fluorescent, Induction, LED)
Operating Voltage - Motion Sensing and Dimming: 120VAC, 277VAC Sensing Technology: Passive Infrared
Country of Origin (subject to change): Mexico

Description

Infrared motion sensors can also be used to automatically open doors or activate sinks and toilets in restrooms. Here are some important details for Lithonia Lighting High Mount and Low Mount Sensor. Color: White, For Use With: Fluorescent and LED.

Reviews of Lithonia Lighting #LSXR 610