Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED High Bay, 79W, 12,006 lm

  • Zoro #: G6638460
  • Mfr #: IBG12000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH
$376.83
  • Color Rendering Index: 80.0
  • Emergency Back Up Battery: No
  • Fixture Temp. Range: -40 Degrees to 50 Degrees C
See full product details
This item ships free.

Lithonia Lighting #IBG12000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH Specifications

  • Zoro #: G6638460
  • Mfr #: IBG12000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH
Color Rendering Index: 80.0 Emergency Back Up Battery: No
Fixture Temp. Range: -40 Degrees to 50 Degrees C Green Certification or Other Recognition: DesignLights Consortium (DLC)
Fixture Reflector Material: Acrylic Lumens Per Watt: 150.0
Occupancy Sensor: No Standards: UL1598, CSA Certified to U.S. and Canadian Safety Standards
Lamp Watts - Fixtures: 79.0 W Fixture Width: 15 1/2 in
Lamp Type - Fixtures: Integrated LED Bulb Technology: LED
Fixture Voltage: 120 to 277 Lumens: 12,006 lm
Dimmable: Yes Fixture Mounting Type: Standard
IP Rating: 5X Fixture Type - High and Low Bay Fixtures: Linear High Bay
Watts: 79 Fixture Lens Material: Acrylic
Lighting Technology: LED Fixture Housing Material: Steel
Suggested Fixture Mounting Height: Up to 60 ft Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Fixture Length: 25 5/8 in Lighting Certification: DesignLights Consortium (DLC)
Fixture Height: 2 23/32 in LED Replacement For: 175W HPS/MH
Light Distribution: Medium Fixture Housing Color: White
Color Temp.: 5000K Fixutre Mounting Type: Standard
Max. Fixture Wattage: 79.0 W Color Temperature: 5,000 K
Number of Light Bars: 4 CRI: 80
Item: LED High Bay Fixture Lens Type: Frosted
Fixture Rated Life: 100,000 hr Fixture Series: IBG
Fixture Warranty: 5 yr Limited Warranty Lumens per Watt: 150.0 lm/W
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Suggested Fixture Mounting Height Up to 60 ft, 12,006 lm Lumens, Light Distribution Medium, Color Temperature 5,000 K, Lighting Technology LED, Lighting Certification DesignLights Consortium (DLC), Standards UL1598, CSA Certified to U.S. and Canadian Safety Standards, Fixture Type - High and Low Bay Fixtures Linear High Bay, Fixture Voltage 120 to 277, Max. Fixture Wattage 79.0 W, Lamp Watts - Fixtures 79.0 W, Fixture Temp. Range -40 Degrees to 50 Degrees C, IP Rating 5X

Reviews of Lithonia Lighting #IBG12000LMSEFAFLGNDMVOLTGZ1050K80CRIDWH