Lithonia Lighting
LED Linear Strip Light, 2963 lm
Mfr # CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH
Zoro # G5231760
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/277V
- Lumens 2,963 lm
- LED Replacement For 1 Lamp T8
- Dimmable Yes
- Fixture Rated Life 60,000 hr
Explore More Products
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White LB 4 32 MVOLT 1/4 GEB10IS LP841
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm FMSATL 13 14840 BZA M4
- LITHONIA LIGHTING LED Square Light, 11in, 16W, 4000K FMLSL 11 14840 M4
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H FMMUSL9 14830 BNP
- LITHONIA LIGHTING LED Flush Mount Light, 14in, 24W, 4000K FMLRL 14 20840 M4
- LITHONIA LIGHTING FMLFUTL 4 ft. 37-Watt Brushed Nickel Integrated LED Linear Flush Mount FMLFUTL 48 840 BN
- LITHONIA LIGHTING Vapor Tight LED Strip Light CSVT L96 8000LM MVOLT 40K 80CRI
- LITHONIA LIGHTING Lithonia Lighting® JSBT Tapered Surface Mount Disk Light, 3000K, 750 Lumens, White JSBT-4IN-30K-90CRI-WL-MW-M6
- LITHONIA LIGHTING Lithonia Lighting 24in. Fluorescent Wrap Around Box Light Fixture 3324 3324
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish 65/1091
- QUOIZEL Ozark Flush Mount OZ1613IN
- Lithonia Lighting Flushmount Lights