Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
LED Stairwell Fixture, 3095 Lumens
  • Zoro #: G0262361
  • Mfr #: WL4 30L EZ1 LP835
$234.18
  • Fixture Voltage: 120 to 277
  • Linkable Up To: Unlinkable
  • Fixture Rated Life: 50,000 hr.
See full product details
This item ships free.

Lithonia Lighting #WL4 30L EZ1 LP835 Specifications

  • Zoro #: G0262361
  • Mfr #: WL4 30L EZ1 LP835
Fixture Voltage: 120 to 277 Linkable Up To: Unlinkable
Fixture Rated Life: 50,000 hr. Fixture Height: 3-7/8"
Nominal Height: 3-7/8" Includes: n/a
Nominal Length: 46-13/16" Fixture Width: 4-3/4"
Fixture Housing Material: Steel Watts: 28.2
Dimmable: Yes Lumens: 3095
Nominal Width: 4-3/4" Fixture Shape: Rectangle
Color Temperature: 3500K CRI: 82
Fixture Length: 46-13/16" Item: LED Stairwell Fixture
IP Rating: Not Rated Standards: CSA
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption Green Certification or Other Recognition: DesignLights Consortium (DLC)
Color Rendering Index: 82.0 Light Color: White
Lumens Per Watt: 110.0 Fixture Temp. Range: 0 Degrees to 25 Degrees C
Lighting Certification: DesignLights Consortium (DLC) LED Replacement For: 2 Lamp LFL
Lighting Technology: LED Fixture Type - Decorative and Surface Mount Fixtures: Strip Light
Fixture Housing Color: White Lamp Watts - Fixtures: 28.0
Color Temp.: 3500K Fixture Warranty: 5 yr.
For Use With: 0-10V Dimming System Emergency Battery Backup: No
Item - Decorative and Surface Mount Fixtures: LED Surface Mount Fixture Bulb Technology: LED
Max. Fixture Wattage: 28.2 Lumens per Watt: 110.0
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

LED strip lights (or ribbon lights) are an energy efficient, attractive and modern solution for today’s indoor and outdoor applications. Take a look at the features for this LED Stairwell Fixture : WATTS: 28.2, LED REPLACEMENT FOR: 2 Lamp LFL, FIXTURE VOLTAGE: 120 to 277

Reviews of Lithonia Lighting #WL4 30L EZ1 LP835