Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
LED Tandem Parking Garage, T5W, 5000K, 148W (Discontinued)
Mfr # DSXPGT LED 40C 1000 50K T5W MVOLT DWHXD
Zoro # G2593985
Free Shipping & Returns
This Product is Discontinued
Key Features
- Temp. Range -40 to 30 Degrees C
- LED Replacement For 250W HPS/MH
- Housing Material Aluminum
- Lumens 12,796 lm
- Width 19 9/16 in