Lithonia Lighting
LED Wall Pack, 50W, 120-277V, 1255L
- Zoro #: G3070961
- Mfr #: VGR1C 50LED MVOLT DDBT LPI
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $667.58
Lithonia Lighting #VGR1C 50LED MVOLT DDBT LPI Specifications
- Zoro #: G3070961
- Mfr #: VGR1C 50LED MVOLT DDBT LPI
- Includes: Lamp
- Item: Wall Pack
- Voltage: 120 to 277V AC
- Width: 6 3/4 in
- Height: 13 3/4 in
- Length: 13 3/4 in
- Series: VGR1C
- Light Technology: LED
- Watts: 50
- Lens Material: Polycarbonate
- Fixture Sensor Type: No Sensor Included
- Lumens: 1,785 lm
- Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
- Fixture Lens Material: Polycarbonate
- Fixture Height: 13 3/4 in
- Operating Temp. Range: 23 Degrees to 86 Degrees C
- Lighting Certification: Unrated
- Fixture Housing Material: Aluminum
- Housing Finish: Dark Bronze
- Color Rendering Index: 68
- Type - Wall Pack Fixtures: Architectural
- LED Replacement For: 70W HPS/MH
- Fixture Housing Color: Bronze
- Standards: CSA Certified to UL and C-UL Standard
- Description/Special Features: Rough Service LED/Ceiling Or Wall Mounted Open Face
- Max. Fixture Wattage: 50.0
- Fixture Rated Life: 50,000 hr
- IP Rating: 65
- CRI: 68
- Fixture Length: 13 3/4 in
- Lamp Watts - Fixtures: 50.0
- Color Temp.: 3500K
- Fixture Width: 6 3/4 in
- Light Distribution: 180 Degrees
- Warranty: 5 yr Limited Warranty
- Sensor Type - Fixtures: No Sensor Included
- Fixture Voltage: 120 to 277
- Color Temperature: 3500K
- Housing Material: Marine Grade Die-Cast Aluminum
- Lamp Watts: 50 W
- Fixture Wattage: 50 W
- Lumens Per Watt: 35.7
- Lamp Included: Yes
- Lumens per Watt: 35.7 lm/W
- Length (Straight Wireway): 13 3/4 in
- Country of Origin (subject to change): United States
Description
Wall Pack, Lumens 1,785 lm, Fixture Wattage 50 W, Voltage 120 to 277 V AC, LED Replacement For 70W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 3500K, Color Rendering Index 68, Height 13 3/4 in, Width 6 3/4 in, Lamp Watts 50 W, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate, IP Rating 65, Lumens per Watt 35.7 lm/W, Standards CSA Certified to UL and C-UL Standard, Warranty 5 yr Limited
Reviews of Lithonia Lighting #VGR1C 50LED MVOLT DDBT LPI
Explore more
- LITHONIA LIGHTING LITHONIA LED Architectural Wall Sconce OLCS 8 DDB M4
- KALCO Burnished Bronze Anastasia Outdoor 2 Light Outdoor Wall Sconce 9412BB
- MAXIM Morrow Bay DC 1-Light 7" Wide Earth Tone Outdoor Wall Sconce 3183WGET
- MAXIM Builder Cast 1-Light 8" Wide Empire Bronze Outdoor Wall Sconce 1024EB
- COOPER LIGHTING Cooper Lighting WP1135LPC Dusk to Dawn LED Wall Pack Light Fixture Bronze 3597960
- NUVO Fixture, Outdr Sconce, 1-Light, Incandescent, 60W, 120V, A19, Med Base, Height: 14.13 60/7022
- MAXIM Lido 1-Light " Wide Black Outdoor Wall Sconce 30011CDBK
- NUVO LIGHTING 1-Light 6-Inch Porch Wall Fixture, White Mason Jar with Clear Glass 60/112
- MAXIM Senator 1-Light 7" Wide Black Outdoor Wall Sconce 1056BK
- LIVEX LIGHTING Frontenac 3 Light White Outdoor 3 Head Post 7710-03
- MAXIM Carriage House 3-Light 12.5" Wide Oriental Bronze Outdoor Wall Sconce 3424WGOB
- Lithonia Lighting Outdoor Wall Lights