Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LED Wraparound Fixture, 2380 Lumens

  • Zoro #: G0246121
  • Mfr #: FMLWL 48 840
$77.52
  • Lighting Technology: LED
  • Fixture Warranty: 5 yr
  • Nominal Height: 2 3/4 in
See full product details
This item ships free.

Lithonia Lighting #FMLWL 48 840 Specifications

  • Zoro #: G0246121
  • Mfr #: FMLWL 48 840
Lighting Technology: LED Fixture Warranty: 5 yr
Nominal Height: 2 3/4 in Fixture Rated Life: 50,000 hr
Light Color: Bright White Item - Decorative and Surface Mount Fixtures: LED Surface Mount Fixture
LED Replacement For: 1 Lamp T8 Color Temp.: 4000K
Fixture Shape: Rectangle Max. Fixture Wattage: 42 W
For Use With: N/A Fixture Housing Material: Steel
Linkable Up To: Unlinkable Green Certification or Other Recognition: ENERGY STAR
Bulb Technology: LED Lumens: 2,900 lm
Fixture Temp. Range: -10 Degrees to 86 Degrees F Lighting Certification: ENERGY STAR
Nominal Width: 5 1/2 in Lamp Watts - Fixtures: 40.0 W
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption CRI: 85
Fixture Voltage: 120 Color Temperature: 4,000 K
Fixture Width: 5-1/2" Item: LED Wraparound Fixture
Dimmable: No Fixture Type - Decorative and Surface Mount Fixtures: Wraparound Light
IP Rating: Not Rated Fixture Height: 2-3/4"
Lumens Per Watt: 59.0 Watts: 40
Fixture Housing Color: White Includes: Lamps
Nominal Length: 4 ft Color Rendering Index: 85
Emergency Battery Backup: No Standards: cULus Listed, Energy Star Certified
Fixture Length: 47-13/32" Lumens per Watt: 111 lm/W
For Bulb Type: Integrated LED Mounting Style: Flush, Surface
Overall Width: 5 1/2 in Linkable: No
For Max. Bulb Wattage: 42 W Dimming Range: 100% to 10%
Bulb Included: Integrated LED Sensor Type: No Sensor
Housing Material: Metal Housing Color: White
Finish: High Gloss Voltage: 120V AC
Series: FMLWL Lens Type: Diffuser
Light Technology: LED Overall Height: 2 5/8 in
Ballast Start Type: No Ballast Lens Shape: Architectural
Fixture Type: Wraparound Light Warranty: 5 yr
Overall Length: 47 1/2 in Rated Life: 50,000 hr
Fixture Ballast Type: No Ballast Required Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

4 ft, Lens Shape Architectural, 4,000 K, 2,900 lm, 111 lm/W, Max. Fixture Wattage 42 W, LED, Sensor Type No Sensor, Mounting Style Flush, Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For 1 Lamp T8, Bulb Included Integrated LED, Dimmable No, FMLWL

Reviews of Lithonia Lighting #FMLWL 48 840