Lithonia Lighting

Recessed Retrofit Kit, Fixture, F32T8

Lithonia Lighting Recessed Retrofit Kit, Fixture, F32T8 2ES8R 232 ADOP
Hover or click to zoom Tap to zoom
$199.84
  • Item: Recessed Retrofit Kit
  • Includes: 0.88 Ballast Factor
  • Width: 24 in
  • Series: 2ES8R
  • Length: 48 in
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Length (In.): 48 in
  • Width (In.): 24 in
See full product details
This item ships free.

Total: $199.84

Lithonia Lighting #2ES8R 232 ADOP Specifications

  • Item: Recessed Retrofit Kit
  • Includes: 0.88 Ballast Factor
  • Width: 24 in
  • Series: 2ES8R
  • Length: 48 in
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Length (In.): 48 in
  • Width (In.): 24 in
  • Green Certification or Other Recognition: NEMA Premium Rated
  • Max. Fixture Wattage: 64 W
  • Lamp Quantity: 2
  • Dimmable: No
  • Voltage: 120/277V AC
  • Lighting Certification: Unrated
  • Ambient Temp. Range: 0 to 104 Degrees F
  • Standards: UL Classified
  • Emergency Battery Backup: No
  • Light Technology: Fluorescent
  • Sensor Type: No Sensor
  • Overall Bulb Shape: T
  • Nominal Size: 2 ft x 4 ft
  • Overall Width: 22 1/2 in
  • For Bulb Type: T8
  • Dimming Method: No Dimming
  • Overall Length: 48 in
  • Fixture Ballast Type: Instant Start
  • Lighting Technology: Fluorescent
  • Country of Origin (subject to change): Mexico

Description

2 ft x 4 ft, Fluorescent, 64 W Max. Fixture Wattage, 120/277V AC, Lighting Certification Unrated, Dimmable No, Emergency Battery Backup No, Sensor Type No Sensor, 2ES8R

Reviews of Lithonia Lighting #2ES8R 232 ADOP