Lithonia Lighting

Recessed Troffer, F32T8, 58W, 120-277V

Lithonia Lighting Recessed Troffer, F32T8, 58W, 120-277V GT2L MV
Hover or click to zoom Tap to zoom
Key Features
  • Fixture Voltage: 120 to 277
  • Max. Fixture Wattage: 64 W
  • Lighting Certification: Unrated
  • Lamp Included: Yes
  • Voltage: 120 to 277V
  • Lighting Technology: Fluorescent
  • Lamp Color Temp.: 735 K
  • Series: GT2
See full product details
$65.20

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lithonia Lighting #GT2L MV Specifications

  • Fixture Voltage: 120 to 277
  • Max. Fixture Wattage: 64 W
  • Lighting Certification: Unrated
  • Lamp Included: Yes
  • Voltage: 120 to 277V
  • Lighting Technology: Fluorescent
  • Lamp Color Temp.: 735 K
  • Series: GT2
  • Width: 22 15/32 in
  • Lamp Quantity: 2
  • Ambient Temp. Range: -10 Degrees to 104 Degrees F
  • Description/Special Features: Acrylic Prismatic Refractor
  • Item: Recessed Troffer
  • Ballast Type: Electronic Instant Start
  • Fixture Wattage: 58W
  • Nominal Size - Fixtures: 2 ft x 4 ft
  • Height: 3 1/2 in
  • Fixture Item: Recessed Troffer
  • Dimmable: No
  • Suggested Lamp Item No.: 4PL16
  • Fixture Type: Lens
  • Ballast Quantity: 1
  • Lamp Type - Fixtures: T8
  • Length: 48 1/2 in
  • Standards: UL Listed
  • Lamp Type: F32T8
  • Lamp Watts: 32 W
  • Lens Material: Acrylic
  • Includes: Acrylic Prismatic Refractor
  • Fixture Ballast Type: Electronic
  • Min. Ambient Temp.: -10 Degrees F
  • Light Technology: Fluorescent
  • Bulb Included: Yes
  • Emergency Battery Backup: No
  • Lens Type: Prismatic
  • IP Rating: Acrylic Prismatic Refractor
  • For Max. Bulb Wattage: 32 W
  • Overall Bulb Shape: T
  • For Bulb Type: T8
  • Ballast Start Type: Instant Start
  • Max. Ambient Temp.: 104 Degrees F
  • Nominal Size: 2 ft x 4 ft
  • Overall Height: 3 1/2 in
  • Color Temperature: 3500K
  • Overall Length: 48 in
  • Lens Shape: Flat
  • Overall Width: 24 in
  • Country of Origin (subject to change): Mexico

Description

2 ft x 4 ft, Lens Shape Flat, 3500K, Fluorescent, Bulb Included Yes, For Bulb Type T8, Lamp Quantity 2, Fixture Ballast Type Electronic, Max. Fixture Wattage 64 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series GT2

Reviews of Lithonia Lighting #GT2L MV

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.