Lithonia Lighting

Recessed Troffer, F32T8, 85W, 120-277V

Lithonia Lighting Recessed Troffer, F32T8, 85W, 120-277V GT3L MV
Hover or click to zoom Tap to zoom
Key Features
  • Fixture Voltage: 120 to 277
  • Item: Recessed Troffer
  • Ambient Temp. Range: -10 Degrees to 104 Degrees F
  • Lighting Certification: Unrated
  • Standards: UL Listed
  • Lamp Quantity: 3
  • Fixture Item: Recessed Troffer
  • Description/Special Features: Acrylic Prismatic Refractor
See full product details
$141.80

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lithonia Lighting #GT3L MV Specifications

  • Fixture Voltage: 120 to 277
  • Item: Recessed Troffer
  • Ambient Temp. Range: -10 Degrees to 104 Degrees F
  • Lighting Certification: Unrated
  • Standards: UL Listed
  • Lamp Quantity: 3
  • Fixture Item: Recessed Troffer
  • Description/Special Features: Acrylic Prismatic Refractor
  • Lamp Color Temp.: 735 K
  • Lamp Type - Fixtures: T8
  • Length: 48 1/2 in
  • Nominal Size - Fixtures: 2 ft x 4 ft
  • Height: 3 1/2 in
  • Voltage: 120 to 277V
  • Fixture Type: Lens
  • Ballast Quantity: 1
  • Max. Fixture Wattage: 96 W
  • Lamp Watts: 32 W
  • Width: 22 15/32 in
  • Lamp Type: F32T8
  • Dimmable: No
  • Ballast Type: Electronic Instant Start
  • Lamp Included: Yes
  • Fixture Wattage: 85W
  • Suggested Lamp Item No.: 4PL16
  • Lighting Technology: Fluorescent
  • Series: GT3
  • Includes: Acrylic Prismatic Refractor
  • Lens Material: Acrylic
  • Fixture Ballast Type: Electronic
  • Lens Type: Prismatic
  • IP Rating: Acrylic Prismatic Refractor
  • Light Technology: Fluorescent
  • Min. Ambient Temp.: -10 Degrees F
  • For Bulb Type: T8
  • Lens Shape: Flat
  • Overall Bulb Shape: T
  • Overall Height: 3 1/2 in
  • Overall Width: 24 in
  • Color Temperature: 3500K
  • Bulb Included: Yes
  • Overall Length: 48 in
  • Max. Ambient Temp.: 104 Degrees F
  • Ballast Start Type: Instant Start
  • Nominal Size: 2 ft x 4 ft
  • For Max. Bulb Wattage: 32 W
  • Emergency Battery Backup: No
  • Country of Origin (subject to change): Mexico

Description

2 ft x 4 ft, Lens Shape Flat, 3500K, Fluorescent, Bulb Included Yes, For Bulb Type T8, Lamp Quantity 3, Fixture Ballast Type Electronic, Max. Fixture Wattage 96 W, 120 to 277V, Dimmable No, Emergency Battery Backup No, Series GT3

Reviews of Lithonia Lighting #GT3L MV

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.