Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Recessed Troffer, F32T8, 85W, 120-277V

  • Zoro #: G2839846
  • Mfr #: PT3 MV
$62.95
  • Footnotes: 9
  • Ballast Quantity: 1
  • Voltage: 120 to 277V AC
See full product details
Orders over $75 ship free.

Lithonia Lighting #PT3 MV Specifications

  • Zoro #: G2839846
  • Mfr #: PT3 MV
Footnotes: 9 Ballast Quantity: 1
Voltage: 120 to 277V AC Housing Finish: High-Gloss, White Baked Enamel
Standards: UL Listed Item: Recessed Troffer
Lighting Certification: Unrated Max. Fixture Wattage: 96 W
Lamp Quantity: 3 Width: 24 in
Description/Special Features: Silver 18-Cell Low Iridescent, Grid Trim Type, Static (No Air Function, Matching Appearance) and One 3-Lamp Ballast Dimmable: No
Lamp Watts: 32 W Replacement Lens: Mfr. No. 2PBL3N 18LD
Series: PT Lamp Type: F32T8
Fixture Wattage: 85W Lighting Technology: Fluorescent
Ballast Type: Electronic Instant Start Nominal Size - Fixtures: 2 ft x 4 ft
Fixture Item: Recessed Troffer Fixture Type: Parabolic
Fixture Voltage: 120 to 277 Ambient Temp. Range: 0 Degrees to 104 Degrees F
Length: 48 in Height: 4 1/2 in
Lamp Included: No Lamp Type - Fixtures: T8
Housing Material: Steel Suggested Lamp Item No.: 4WW60
Includes: Grid Trim Type and Static (No Air Function, Matching Appearance), One 3-Lamp Ballast Housing Color: White
Fixture Ballast Type: Electronic Bulb Included: No
For Max. Bulb Wattage: 32 W Max. Ambient Temp.: 104 Degrees F
For Bulb Type: T8 Overall Length: 48 in
Ballast Start Type: Instant Start Light Technology: Fluorescent
Lens Shape: Parabolic Overall Height: 4 1/2 in
IP Rating: Grid Trim Type and Static (No Air Function, Matching Appearance), One 3-Lamp Ballast Emergency Battery Backup: No
Overall Width: 24 in Min. Ambient Temp.: 0 Degrees F
Nominal Size: 2 ft x 4 ft Overall Bulb Shape: T
Finish: High-Gloss Baked Enamel Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

2 ft x 4 ft, Lens Shape Parabolic, Fluorescent, Bulb Included No, For Bulb Type T8, Lamp Quantity 3, Fixture Ballast Type Electronic, Max. Fixture Wattage 96 W, 120 to 277V AC, Lighting Certification Unrated, Dimmable No, Emergency Battery Backup No, Series PT

Technical Guides

Reviews of Lithonia Lighting #PT3 MV