Lithonia Lighting
Recessed Troffer, Fluorescent, 48x24"
- Zoro #: G1932730
- Mfr #: 2SP8 G 3 32 A12 MVOLT 1/3 GEB10IS
Key Features
- Item: Recessed Troffer
- Lamp Quantity: 3
- Length: 48 in
- Lighting Technology: Fluorescent
- Series: 2SP8
- Fixture Voltage: 120 to 277
- Lamp Type - Fixtures: T8
- Width: 24 in
$88.27
Subtotal: $88.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lithonia Lighting #2SP8 G 3 32 A12 MVOLT 1/3 GEB10IS Specifications
- Zoro #: G1932730
- Mfr #: 2SP8 G 3 32 A12 MVOLT 1/3 GEB10IS
- Item: Recessed Troffer
- Lamp Quantity: 3
- Length: 48 in
- Lighting Technology: Fluorescent
- Series: 2SP8
- Fixture Voltage: 120 to 277
- Lamp Type - Fixtures: T8
- Width: 24 in
- Suggested Lamp Item No.: 4WW60
- Lamp Watts: 32 W
- Max. Fixture Wattage: 85 W
- Height: 3 69/100 in
- Voltage: 120 to 277V
- For Bulb Type: T8
- Light Technology: Fluorescent
- Overall Width: 24 in
- Overall Height: 3 69/100 in
- Overall Length: 48 in
- Country of Origin (subject to change): Mexico
Description
Fluorescent, For Bulb Type T8, Lamp Quantity 3, Max. Fixture Wattage 85 W, 120 to 277V, Series 2SP8
Reviews of Lithonia Lighting #2SP8 G 3 32 A12 MVOLT 1/3 GEB10IS
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LITHONIA LIGHTING Fluorescent Fixture, F32T8, 32W, 120-277V, Fixture Series: EJS EJS 2 32 MVOLT GEB10IS
- LITHONIA LIGHTING Replacement Diffuser, F/BWX 2 32 MVOLT DBWX48
- LITHONIA LIGHTING Recessed Troffer, F32T8, 84W, 120-277V 2GT8 F 3 32 A12 MVOLT 1/3 GEB10IS
- LITHONIA LIGHTING Recessed Troffer, F32T8, 56W, 120-277V 2GT8 2 32 A12125 MVOLT GEB10IS
- LITHONIA LIGHTING Fluorescent Fixture, F32T8, 28W, 120-277V TEJS 2 32 MVOLT 1/4 GEB10IS
- LITHONIA LIGHTING Fluorescent Fixture, F32T8, 32W, 120-277V TAFST 2 32 MVOLT 1/4 GEB10IS
- LITHONIA LIGHTING Replacement Diffuser, F/WC 2 17 MVOLT DWC24
- COLUMBIA LIGHTING LED Recessed Troffer, 33W, 3680 lm, 3500K LJT22-35HLG-FSA19FI-ED1U
- LITHONIA LIGHTING Decorative Fluorescent Fixtures, 120/277V LB 4 32 MVOLT GEB10IS
- COLUMBIA LIGHTING LED Architectural Recessed Troffer, 52W RLA24-40MLG-EDU-ELL14
- LITHONIA LIGHTING Decorative Fluorescent, Wraparound, 4 Lamp LB 4 17 MVOLT 1/4 GEB10IS
- Lithonia Lighting Recessed Troffer Lights