Lithonia Lighting

Volumetric Troffer, 2L, 2x2

Lithonia Lighting Volumetric Troffer, 2L, 2x2 2VT8RT 2 17 ADP BINP
Hover or click to zoom Tap to zoom
Key Features
  • Item: Volumetric Troffer Retrofit Kit
  • Series: 2VT8RT
  • Includes: Ballast, Sockets
  • Number of Lamps: 2
  • Width: 22 1/2 in
  • Length: 22 5/8 in
  • Lighting Certification: Unrated
  • Lamp Quantity: 2
See full product details
$111.56

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lithonia Lighting #2VT8RT 2 17 ADP BINP Specifications

  • Item: Volumetric Troffer Retrofit Kit
  • Series: 2VT8RT
  • Includes: Ballast, Sockets
  • Number of Lamps: 2
  • Width: 22 1/2 in
  • Length: 22 5/8 in
  • Lighting Certification: Unrated
  • Lamp Quantity: 2
  • Dimmable: No
  • Standards: cULus Listed, NYC Approved
  • Ambient Temp. Range: 0 to 104 Degrees F
  • Max. Fixture Wattage: 34 W
  • Voltage: 120/277V AC
  • For Bulb Type: T8
  • Lens Type: Diffuser Lens
  • Dimming Method: No Dimming
  • Overall Bulb Shape: T
  • Light Technology: Fluorescent
  • Emergency Battery Backup: No
  • Overall Length: 24 in
  • Sensor Type: No Sensor
  • Nominal Size: 2 ft x 2 ft
  • Overall Width: 22 1/2 in
  • Fixture Ballast Type: Instant Start
  • Lighting Technology: Fluorescent
  • Country of Origin (subject to change): Mexico

Description

2 ft x 2 ft, Fluorescent, 34 W Max. Fixture Wattage, 120/277V AC, Lighting Certification Unrated, Dimmable No, Emergency Battery Backup No, Sensor Type No Sensor, 2VT8RT

Reviews of Lithonia Lighting #2VT8RT 2 17 ADP BINP

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.