Lithonia Lighting
Ext Sgn, Thrmplstc, Wht, 12 1/2in, 3.4W
Mfr # WLTE W 2 R EL
Zoro # G5125687
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/2 in
- Height 8 1/8 in
- Emergency Back Up Battery Yes
- Number of Faces 2
- Housing Material - Emergency Lighting and Exit Signs Plastic
Explore More Products
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Whte, 12 1/2in, 2.7W WLTE W 1 G EL
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 2.7W WLTE W 1 R EL
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/8in, 4W LE S 2 R EL N SD
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silver, 15 1/8in, 3W EDGNY 1 R
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 12 1/2in, 3W LX W 3 R EL N
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.8W EDG 2 R M6
- LITHONIA LIGHTING Exit Sign, LED, 2" D, 7-5/8" H, 11-3/4" W LQM S W 3 R MVOLT EL N SD AELR M6
- LITHONIA LIGHTING 120/277V-AC Emergency And Exit Lighting LES1R120/277ELNSD
- LITHONIA LIGHTING Ext Sgn, Thrmplstic, Whte, 12 1/2in, 3.4W WLTE W 2 G
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W LQM S W 3 R ELN 120/277M6
- COMPASS Ext Sgn, Alum, Blk, 11 39/64in, 2.7W CCEDGE
- Lithonia Lighting Exit Signs with Lights