DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Automotive Circuit Breaker, CBF, 25A, 12VDC

LITTELFUSE| Zoro #: G0780202| Mfr #: CBF025

$5.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 0.59"
Interrupt Rating: Not Rated
For Use With: Not Specific
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780202 Mfr #: CBF025
Depth: 0.59"Interrupt Rating: Not Rated
For Use With: Not SpecificReset Type: Modified
Terminal Connection: BladeSeries: CBF
Voltage: 12VDCStandards: SAE J553C
Amps: 25Width: 1.18"
Height: 15mmItem: Automotive Circuit Breaker
Material of Construction: Tin Plated Brass with Zinc Plated CoverMounting: plug In
Country of Origin (subject to change): United States

Description

Automotive Circuit Breaker, CBF Series, 25 Amps, Voltage 12VDC, Mounting Plug In, Terminal Connection Blade, Interrupt Rating Not Rated, Reset Type Modified, Material of Construction Tin Plated Brass with Zinc Plated Cover, Height 15mm, Width 1.18 In., Depth 0.59 In., For Use With Not Specific, Standards SAE J553C

Reviews