KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Automotive Circuit Breaker, UCB, 5A, 12VDC

LITTELFUSE| Zoro #: G1458922| Mfr #: UCB5

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 0.39"
Height: 1.46"
Item: Automotive Circuit Breaker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1458922 Mfr #: UCB5
Depth: 0.39"Height: 1.46"
Item: Automotive Circuit BreakerMaterial of Construction: Tin Plated Brass with Zinc Plated Cover
Width: 0.98"Mounting: plug In
Reset Type: ModifiedSeries: UCB
Terminal Connection: BladeVoltage: 12VDC
Interrupt Rating: Not RatedStandards: SAE J553C
Amps: 5Country of Origin (subject to change): Dominican Republic

Description

Automotive Circuit Breaker, UCB Series, 5 Amps, Voltage 12, Reset Type Modified, Material of Construction Tin Plated Brass with Zinc Plated Cover, Height 1.46 In., Width 0.98 In., Depth 0.39 In., Interrupt Rating Not Applicable, For Use With Not Specific, Standards SAE J553C, Mounting Plug In, Terminal Connection Blade

Reviews