JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

20A Time Delay Blade Plastic Fuse 12VDC

LITTELFUSE| Zoro #: G1638095| Mfr #: 30-1020

$7.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1638095 Mfr #: 30-1020
Body Material: plasticItem: Fuse
Diameter: Not ApplicableIndicating / Nonindicating: Indicating
Fuse Voltage Rating: 12VDCStandards: UL
Body Style: BladeRejection / Nonrejection: Nonrejection
Depth: 8.85mmFuse Interrupt Rating: 1kA at 32VDC
Fuse Speed: Time DelaySeries: MAXGLO
Color Code: YellowWidth: 29.21mm
Length: 1-5/32"In Line Fuseholder: 2FCR2
Fuse Amps: 20AElement: Dual
Country of Origin (subject to change): Taiwan

Product Description

Spark your life with this brand new fuse from Littelfuse. With time delay fuse speed, 20A fuse amps, an interrupt rating of 1kA at 32VDC, and maxglo series, this fuse is a must-have. It has a dual element. The body is made of plastic material. The voltage rating is 12vdc. It is an indicating fuse. Standards include: UL.

Product Reviews

Save 15%. Sign up for Z-mail.