JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

40A Time Delay Blade Plastic Fuse 12VDC

LITTELFUSE| Zoro #: G1269956| Mfr #: 30-1040

$5.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1269956 Mfr #: 30-1040
Element: DualSeries: MAXGLO
Rejection / Nonrejection: NonrejectionFuse Voltage Rating: 12VDC
Width: 29.21mmFuse Speed: Time Delay
Body Style: BladeDiameter: Not Applicable
Length: 1-5/32"Standards: UL
Fuse Interrupt Rating: 1kA at 32VDCDepth: 8.85mm
Item: FuseBody Material: plastic
Indicating / Nonindicating: IndicatingColor Code: Orange
Fuse Amps: 40ACountry of Origin (subject to change): Taiwan

Product Description

Fuse, 40A Fuse Amps, Indicating, MAXGLO Series, 12VDC Fuse Voltage Rating, Time Delay, Dual Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 32VDC, Length 1-5/32 In., Width 29.21mm, Depth 8.85mm, Diameter Not Applicable, Color Code Orange, Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.