50A Time Delay Blade Plastic Fuse 12VDC

LITTELFUSE| Zoro #: G1540682| Mfr #: 30-1050

$9.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Width: 29.21mmSeries: MAXGLOElement: Dual
Save 15%. Sign up for Z-mail.


Zoro #: G1540682 Mfr #: 30-1050
Width: 29.21mmSeries: MAXGLO
Element: DualFuse Speed: Time Delay
Fuse Voltage Rating: 12VDCBody Style: Blade
Length: 1-5/32"Diameter: Not Applicable
Fuse Interrupt Rating: 1kA at 32VDCFuse Amps: 50A
Item: FuseColor Code: Red
Depth: 8.85mmIndicating / Nonindicating: Indicating
Body Material: plasticRejection / Nonrejection: Nonrejection
Standards: ULCountry of Origin (subject to change): Taiwan, Province of China


Fuse, 50A Fuse Amps, Indicating, MAXGLO Series, 12VDC Fuse Voltage Rating, Time Delay, Dual Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 32VDC, Length 1-5/32 In., Width 29.21mm, Depth 8.85mm, Diameter Not Applicable, Color Code Red, Standards UL