KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5A Fast Acting Blade Plastic Fuse 12VDC 2PK

LITTELFUSE| Zoro #: G1785497| Mfr #: 11-1000

$6.25 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10.92mm
Series: MINGLO
In Line Fuseholder: 2FCY2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785497 Mfr #: 11-1000
Width: 10.92mmSeries: MINGLO
In Line Fuseholder: 2FCY2Fuse Speed: Fast Acting
Fuse Voltage Rating: 12VDCBody Style: Blade
Length: 7/16"Diameter: Not Applicable
Fuse Interrupt Rating: 1kA at 14VDCFuse Amps: 5A
Functionally Equal To: Bussmann BP/ATCIDElement: Single
Item: FuseColor Code: Tan
Depth: 3.81mmIndicating / Nonindicating: Indicating
Body Material: plasticRejection / Nonrejection: Nonrejection
Standards: ULCountry of Origin (subject to change): Mexico

Description

Fuse, 5A Fuse Amps, Indicating, MINGLO Series, 12VDC Fuse Voltage Rating, Fast Acting, Single Element, Plastic Body Material, Nonrejection, Blade Body Style, Fuse Interrupt Rating 1kA at 14VDC, Length 7/16 In., Width 10.92mm, Depth 3.81mm, Diameter Not Applicable, Color Code Tan, Standards UL, Functionally Equal To Bussmann BP/ATCID, Package Quantity 2

Reviews